WF6LED30K40K50K9 - *Delisted* 6" 14W Led Wafer 3K/4K/5K WHT 1100LM

Lithonia Lighting

  • $31.90 (Each)
  • $31.90 (Each)

  • $191.40 (Per 6)

In-Stock: 0 available locally (Lubbock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF6LED30K40K50K9
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF6 LED 30K40K50K 90CRI MW M6
Description
*Delisted* 6" 14W Led Wafer 3K/4K/5K WHT 1100LM
Lith WF6 Led 30K40K50K 90CRI MW M6
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191848253946 / 00191848253946
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.90 (Each)
Standard Packaging
$191.40 (Per 6)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
43
Resources
Images
 
 
WF6LED30K40K50K9 - Large Image
 
WF6LED30K40K50K9 - Small Image
 
WF6LED30K40K50K9 - Large Image
 
WF6LED30K40K50K9 - Large Image
 
WF6LED30K40K50K9 - Large Image
 
WF6LED30K40K50K9 - Video
360 Images
 
 
WF6LED30K40K50K9 - 360 Image
Attachments
 
 
WF6LED30K40K50K9 - Specification Sheet
Brochures
 
 
WF6LED30K40K50K9 - Brochure
Other Links
 
 
WF6LED30K40K50K9 - Other
 
WF6LED30K40K50K9 - Other
 
WF6LED30K40K50K9 - Other
 
WF6LED30K40K50K9 - Other
 
WF6LED30K40K50K9 - Other
 
WF6LED30K40K50K9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
14 W
Lamp Included
Yes
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Material, Color, and Finish
color temperature
0
Color
White
Lens Color
WHITE
color rendering index (cri)
90
Finish
Matte
Lens Material
Polycarbonate
Dimensions and Weight
Height
1.1
Length
6.7
Width
6.7
Descriptions
Features
Contractor Select
Product Type
Downlight
Description
*DELISTED* 6" 14W LED WAFER 3K/4K/5K WHT 1100LM
Long Description
LITH WF6 LED 30K40K50K 90CRI MW M6
Construction
Canless,New Construction,Remodel
Additional Information
media
Yes
lumens
1100
Maximum Operating Temperature
25
pallet quantity
450
Warranty
5
dimmable
Yes
dimensions
6.6 x 6.6 x 1.1
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF6 LED 30K40K50K 90CRI MW M6
GTIN
00191848253946
UPC
191848253946
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6 in
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.6
Weight per each
2.2
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSACA Title 24,ENERGY STAR,JA8
Application
Education,Hospitality,House of Worship,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1 View Store
Little Rock
1 View Store

* All prices subject to change.

Begin Live Chat