FFLEDS - 18/26/39W Led Flood 4K/5K Knuckle 2615-6243 LM

Rab Lighting Inc

  • $548.19 (Each)
  • $548.19 (Each)

In-Stock: 0 available locally (Plano, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FFLEDS
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
FFLEDS
Description
18/26/39W Led Flood 4K/5K Knuckle 2615-6243 LM
Floodlights 2615-6243 Lumens Ffled Small Field Adjustable 5000K/4000K 120V-277V Knuckle Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552016513 / 00192552016513
Weight per unit
11.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$548.19 (Each)
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
17
All Stores
17
Resources
Images
 
 
FFLEDS - Small Image
 
FFLEDS - Large Image
Attachments
 
 
FFLEDS - Specification Sheet
Brochures
 
 
FFLEDS - Brochure
Other Links
 
 
FFLEDS - Other
 
FFLEDS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
18/26/39
Material, Color, and Finish
Finish
Bronze
Descriptions
Long Description
Floodlights 2615-6243 Lumens Ffled Small Field Adjustable 5000K/4000K 120V-277V Knuckle Mount Bronze
Product Type
Flood Small 18/26/39W 4K/5K Knuckle
extra long description
RAB FFLEDS Flood small 18/26/39W 4K
Description
18/26/39W LED FLOOD 4K/5K KNUCKLE 2615-6243 LM
Additional Information
average life
100000
lumens
2615-6243
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
FFLEDS
GTIN
00192552016513
UPC
192552016513
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
11.53
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
17 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat