FML4W48AL06SEF84 - 4' Led Wrap 4K 4000LM/5000LM/6000LM Select Dim

Lithonia Lighting

  • $297.75 (Each)
  • $297.75 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FML4W48AL06SEF84
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FML4W 48 ALO6 SEF 840 MVOLT
Description
4' Led Wrap 4K 4000LM/5000LM/6000LM Select Dim
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, While The Option to Adjust Lumens Grants The Perfect Amount Of Light to Any Room. This Is Capped Off With Standard 0-10V Dimming.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194994027249 / 00194994027249
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$297.75 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
90
Resources
Images
 
 
FML4W48AL06SEF84 - Small Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
360 Images
 
 
FML4W48AL06SEF84 - 360 Image
Attachments
 
 
FML4W48AL06SEF84 - Specification Sheet
Other Links
 
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
49
Lamp Type
LED - Static
Lamp Included
Yes
Material
Steel
Material, Color, and Finish
Lens Material
Polycarbonate
Lens Color
WHITE
Finish
Semi-Gloss
Dimensions and Weight
Width
10
Height
3
Length
48
Descriptions
Features
Contractor Select
Description
4' LED WRAP 4K 4000LM/5000LM/6000LM SELECT DIM
extra long description
LITH FML4W 48 ALO6 SEF 840 MVOLT Wi
Product Type
Wraparound
Long Description
The FML4W wide housing LED wrap is designed with the renovator in mind. While compatible with new construction, it’s no mystery the flexibility of the FML4W will keep renovation simple. A wider housing easily covers up existing blemishes from older fixtures, while the option to adjust lumens grants the perfect amount of light to any room. This is capped off with standard 0-10V dimming.
Additional Information
lumens
4000 ,5000 ,6000 ,Switchable
dimensions
48 x 10 x 3
Warranty
5
average life
60
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FML4W 48 ALO6 SEF 840 MVOLT
GTIN
00194994027249
UPC
194994027249
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
aperture size
4FT
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard,ENERGY STAR
Application
Government,Hospitality,Offices & Banks,Residential,Utility, Closet
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
48 View Store

A-L

Location Stock Available
Covington
22 View Store

M-Z

Location Stock Available
New Orleans
20 View Store

* All prices subject to change.

Begin Live Chat