Search Results for "195 SOUTHWIRE"

1-2 of 2
THHN40BKPCS - Copper

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 4/0 Awg Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 624 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federa

  • MFR Part #: 63216301
  • Bryan Availability: 1,542 Feet
  • Total Availability: 201,398 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($6.69) ·
THHN40BKPCS - Copper

Bryan Availability: In Stock

Total Availability: In Stock

Book Price

$6,688.86

Per 1,000 Feet

QTY:
Feet
Add
XHHW300 - Aluminum

XHHW 300 STR Al BK

  • MFR Part #: 27835801
  • Bryan Availability: 0 Feet
  • Total Availability: 3,237 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,058.34) ·
XHHW300 - Aluminum

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,058.34

Per 1,000 Feet

QTY:
Feet
Add
THHN40BKPCS - Copper

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 4/0 Awg Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 624 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federa

MFR Part #:
63216301
Manufacturer:
Copper
Local Availability:
In Stock
Total Availability:
201,398 Feet
Pkg Sizes:
1 Foot ($6.69)
XHHW300 - Aluminum

XHHW 300 STR Al BK

MFR Part #:
27835801
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
3,237 Feet
Pkg Sizes:
1,000 Feet ($2,058.34)

Begin Live Chat