Add More Items
View All Quick Selects
Below you can add an image for '195125394506' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
Total Availability: In Stock
Check local availability
Book Price
$46.10
Each
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
$576.75
Led Hid Replacement Lamp, 45W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
$65.98
Led Hid Replacement Lamp, 45W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$77.00
Cat 6 Plug, Structured Wiring Application, Clear Color, Made In Usa, 25 PK Package Quantity, Creating Optimal Performance and Reliable Connections Every Time;Ez-RJ45 Modular Plug Hand Tool (364555-01) Special Features, Rohs Compliant, Push-Pull Terminal Type, 0.0900 LB Weight
$40.30
Cu Bare 6-7 Conv SD 2500R
$1,027.44
Per 1,000 Feet
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 45/36/27W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$86.17
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
$579.92
CP925 Conference Phone By Yealink
$486.80
Led Hid Replacement Lamp, 63W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$134.07
Cantex 5142259 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Bell Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
$46.92
Led Hid Replacement Lamp, 63W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 4 LB
$43.18
Led Hid Replacement Lamp, 63W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
$69.15
The GCC6X6250-250 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
$90.65
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
$117.15
Led Hid Replacement Lamp, 63W, EX39 Base, 5000K, 120-277V Input, Directdrive
$98.38
400W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
$33.60
Hid-100-EX39-850-Byp-Adj
$206.72
20
Popularity
Default