Add More Items
View All Quick Selects
Below you can add an image for '1GAB ORBIT INDUSTRIES INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Vga Series - VSL Splice Box - Pendant Mount - Hub Size 1/2 In
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$45.56
Each
N4 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.7 Carbon Steel - Gray
$196.96
Vga Series - VSL Splice Box - Pendant Mount - Hub Size 3/4 In
16GA, 1-TR Shielded Instr 600V
Total Availability: In Stock
$617.78
Per 1,000 Feet
PB1
$101.80
Eaton Meter Stack Bypass Kit, Bypass Kit, 125A and 200A Ringless Cover 1MP, 1MM, and 3MM Modular Metering Stacks, MB and CMB Meter Breakers
$120.95
Installing A Dga In A Drywall Ceiling Will Provide A Frame (Grid) Onto Which You Can Lay-In Any Nema Type "G" Troffer. Flange Kits and Flange Trim Kit Are Not Required When A Fixture Is Installed Into A Dga.
$100.01
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1/2 In Connection Size, NPT Connection, 1/2 In Hub Size, 1-7/16 In Length, 1-7/32 In Diameter, 14 LB/100
$1,488.17
Per 100
Lithonia Lighting Dry Wall Grid Adapter Is Designed to Easily Convert Recessed Grid Troffers or Panels to Recess Drywall Mounted Fixtures. The Dga Measures 48 Inch X 24 Inch and Is Designed to Used With 2 FT. X 4 FT. Recessed Troffer In Commercial and Residential Spaces. It Includes Adapter Frame and Screws. Adapter Is Ul/Csa Listed. Flange Kits and Flange Trim Kit Are Not Required When A Fixture Is Installed Into A Dga.
$103.17
16GA, 1-PR Shielded Instr 600V
$477.90
1", 90D Emt Elb
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,172.39
$803.99
Per 1,000
Wall Conduit, 1 In Trade Size, 1.395 In Conduit Outer Diameter, 1.063 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.126 In Wall Thickness, Threaded End Style, 164 LB/100 FT
$1,409.75
Vga Cable M-M 10FT
$7.92
Wallplate, Toggle, 1-Gang, Black
$1.33
1G 1P WP Toggle Gy CVR
$739.20
Vga Cable Male-Male 6FT
$6.32
1 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$5,378.08
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$2,874.67
The Low Voltage Surface Mount Outlet Box Is A One-Gang Style Box Designed For Low Voltage Applications. It Is Made to Be Used With The Pan-Way® LD Profile Raceway. The Low Voltage Surface Mount Outlet Box Features Breakout For ½”, ¾”, or 1” Diameter Conduit As Well As An Adhesive Backing. It Accepts Pan-Way® Screw-On Faceplates or Any Nema Standard Single Gang Faceplate. It MEASURES5.09" L X 3.34" W X 1.75" H (129.3MM X 84.8MM X 19.1MM). It Is Made Of Abs Plastic and Is Electric Ivory.
$9.69
20
Popularity
Default