Add More Items
View All Quick Selects
Below you can add an image for '1TEC1STSF8SIL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series CCP UL98 Fusible Disconnect, UL98 Fusible Disconnect, Single-Pole, Class CC
Total Availability: In Stock
Check local availability
Book Price
$56.31
Each
10"X8" 1 Way Curved Blade Register
$7.60
1X8 Galvanized Nipple
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,023.38
Per 100
12"X8" 1 Way Curved Blade Register
$9.39
FP 1XF81 1 Gang Ivory
$91.66
1X8 Aluminum Nipple
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,862.57
Panduit TA1S8-C Cable Tie Anchor Mount Is A Low Profile and Versatile Screw-Installed Mount That Is Ideal For Applications Where Space Is Limited. This Mount Has Four-Way Cable Tie Entry For Easy Orientation Of Wires and Cables With The Option to Mount In-Line or Perpendicular to The Wire Bundle. Install With A #8 (M4) Screw. Use With Miniature, Intermediate and Standard Cable Ties. For Indoor Use, Are Made Of Nylon 6.6, Are Natural In Color, and Comes In Packages Of 100.
$57.61
14"X8" 1 Way Curved Blade Register
$10.66
Enclosure Panel, Galvanized Steel, White Powder Coated, White, External Feet Mount, 6.25 In Overall Length, 6.25 In Overall Width, 1 LB
$11.40
1 Lamp, 4' Standard Strip, Cee Listed Electronic Ballast, T8, Flip-Up Sockets
$82.46
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type
$8.68
Conduit to Beam Fastener, Steel, 1/2 In Length, Zinc Plated, 0.05 LB
$269.83
DCP-1 1 Gang
$0.94
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1.04 In Conduit Inner Diameter, 50 FT Length, Steel, Hot Dip Galvanized, Gray, 6 In Bend Radius, 57 LB/100 FT
$276.30
1/2X8 Nipple
$4,976.85
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, TB Shape, 1-1/4"
$111.14
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 1-1/4"
Lenox Step Drill Bit, 1/8 to 1/2 Inch
$49.55
20
Popularity
Default