Add More Items
View All Quick Selects
Below you can add an image for 'Conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Nipple, Steel Material; Galvanized Finish; 2-1/2 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 2 Inch Trade Size; Threaded End Type; Galnip Model
Total Availability: In Stock
Check local availability
Book Price
$689.79
Per 100
Conduit Nipple, Aluminum Material; 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,266.19
Knockout Hub, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; 2 Inch Diameter Size; Rigid Conduit Used On; Ul (Canada and Us), Ul 514B, Etl Approval; 1/2 Inch Trade Size; Chemical Resistant; REDH2OT[R] Brand
$80.13
Each
Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V, 0.08 LB/Ea
$263.86
Plug, 1/2 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.06 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9.15
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1/2 In Connection Size, NPT Connection, 1/2 In Hub Size, 1-7/16 In Length, 1-7/32 In Diameter, 14 LB/100
$1,488.17
1/2" Tubing Cap
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$11.51
Conduit Nipple, 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
$337.31
Eaton Crouse-Hinds Series Rigid/Imc Self-Retaining Gasket, PVC, Steel Ring, 3/8"-1/2"
$197.08
Sealing Locknut, Zinc Plated, Steel, 1/2 In Trade Size, 0.01 LB/Ea
$272.26
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
$1,218.90
Conduit Strap, 2-Hole Type; 20 Mil Gray PVC Coated Stemped Steel Material; Rigid Conduit Used On; Etl, Ul (Canada and Us) Approval; 100 Standard Package; 1/2 Inch Trade Size; REDH2OT[R] Brand; PBPS Model
$2,839.91
Conduit Nipple, 2-1/2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
$357.52
Wood Boring Bit, Solid; 1-3/4 Inch Bore Diameter; Lenox[R] Brand; Number Of Packs 2; Total Number Of Pieces 2
$72.47
Fixture Loop, Loop; Male Hub; Length 2-1/2 Inch; Application Industrial
Total Availability:
$22.59
This item is no longer available. Click to view alternate items.
2 1/2" Stand Off Strap
$20.00
Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.11 LB/Ea
$558.02
Eaton Crouse-Hinds Series CD Drain, Copper-Free Aluminum, 1/2"
$51.28
Standard Barrel Lug, #2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.39 In Overall Length, 35 KV, 1 LB/Ea
$456.56
20
Popularity
Default