Add More Items
View All Quick Selects
Below you can add an image for 'Rigid / Imc Fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S 20AC1W Disc - Sub Ps20ac1w
Total Availability: In Stock
Check local availability
Book Price
$1,701.00
Per 100
Straight Blade Devices, Receptacles, Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
$10.48
Each
Eclipse Inner Panel - Fits Encl. 20 X 20 - Steel/WHT
$71.65
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated Steel, RHC Flat Panel Can Be Installed In RHC Enclosures, Panels and Panel Accessories
$125.84
The WS-301 Passive Infrared (Pir) Wall Switch Sensor Turns Lighting or Fan Loads On and Off Based On Occupancy and Ambient Light Level.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$84.08
20-Inch Screw-On Cover to Secure Devices and Modules
$62.72
20A 125V Plug Fuse
Total Availability:
$0.67
This item is no longer available. Click to view alternate items.
Service Pole, 20 FT Overall Length, 20 FT (L) Size
$150.00
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam
$2.75
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
$3,882.75
Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/16 In Diameter, 1-11/32 In Length, #18 to #8 Awg Wire Size, Moisture and Corrosion Resistant
$142.99
Telephone Wall Plate 4C
$1.20
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Nylon Material, White, Impact Resistant, 0.1000 LB
$3.76
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Gfci Deco Duplex 20A 125V WH
$16.99
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Intermediate Base 20WATT 120volt
$4.76
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277 V Ac;125 V DC, G-Frame Frame, 50/60 HZ, 2.1 In Overall Height, 6.1 In Overall Length
$116.33
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ, 24
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Nylon Material, White, 0.2000 LB
$8.16
20
Popularity
Default