Add More Items
View All Quick Selects
Below you can add an image for '20051411272092' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
YAV27L-TC14FX
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$25.50
Each
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
Total Availability: In Stock
$38.04
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$217.83
Per 100
Enclosure Cover, Cold Rolled Steel, 14.3 In Width, 14 In Height, Glossy White, Glossy White Powder Coated, Screw On, 3.7 LB/Ea
$50.16
Self-Laminating Vinyl Wrap Around Labels With Ribbon Pre-Sized For M210 M211 Printers - 0.75" X 0.5"
$40.04
Led A19, 14W 80CRI, 1500 Lumen, 2700K, 11000 Life, E26 Medium Base, Frosted Finish
$4.18
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$48.71
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 125/250V, Orange, Black, Ultra Grip, Glass Filled Nylon, L14-20, Three-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$56.26
16X14 Aluminum Back Plate
$43.86
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$115.34
Eaton Locking Plug, #16-12 Awg, 20A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-20, Three-Pole, Four-Wire, Nylon
$34.59
Lenox Reciprocating Saw Blades, Metal Cutting, 6-Inch, 18 Tpi, 25-Pack ( B614R)
$4.33
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$40.45
14"X14" Stamped Return Air Grille
$8.19
14' CAT6 Gray
$4.37
2/0 Flex G, H, I, K, M, Dlo, 2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
$16.69
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$10.42
16 X 14 X 8 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$277.16
The S14-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.49" (368MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rate, Are Natural In Color and Come In Packages Of 50.
$13.25
20
Popularity
Default