360 - 1/2" 2H Emt Strap

Arlington

  • $0.19 (Each)
  • $0.19 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
360
Manufacturer
Arlington
Manufacturer's Part Number
360
Description
1/2" 2H Emt Strap
1/2" 2-Hole Emt Strap, Click On Type, Plated Steel.
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
018997003607 / 00018997003607
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
200
Resources
Images
 
 
360 - Small Image
 
360 - Large Image
Attachments
 
 
360 - Specification Sheet
Other Links
 
 
360 - Other
 
360 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Finish
Plated Steel
Color
Silver
Dimensions and Weight
Height
0.56
Width
0.79
Length
2.29
Size
L(2.290) x W(0.790) x H(0.560)
Descriptions
Description
1/2" 2H EMT STRAP
Product Type
1/2" 2 Hole Emt Strap
extra long description
ARL 360 1/2" 2 HOLE EMT STRAP
Long Description
1/2" 2-Hole EMT STRAP, Click on type, plated steel.
Additional Information
Number of Holes
2
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997003607
UPC
018997003607
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
Click-on
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
EMT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat