2097HGI - Self Test Gfci Hosp GRD Recp 20A 12 Iv

Legrand-Pass & Seymour

  • $66.05 (Each)
  • $66.05 (Each)

  • $660.50 (Per 10)

In-Stock: 0 available locally (Forney, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097HGI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097HGI
Description
Self Test Gfci Hosp GRD Recp 20A 12 Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Impact Resistant, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035933 / 0785007035933 / 00785007035933
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.05 (Each)
Standard Packaging
$660.50 (Per 10)
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
0
All Stores
205
Resources
Images
 
 
2097HGI - Small Image
 
2097HGI - Large Image
 
2097HGI - Large Image
 
2097HGI - Large Image
 
2097HGI - Video
Brochures
 
 
2097HGI - Brochure
Other Links
 
 
2097HGI - Other
 
2097HGI - Other
 
2097HGI - Other
 
2097HGI - Other
 
2097HGI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplatic
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Self-Test Duplex Receptacle
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Impact Resistant, 0.2800 lb
Features
Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Short Description
20 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR
Special Features
20 Amp Feed-Thru Capacity
extra long description
P&S 2097HGI SELF-TEST GFCI HOS GRD
Description
SELF TEST GFCI HOSP GRD RECP 20A 12 IV
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
Resistance Properties
Impact Resistant
package quantity
1 ct
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
media
Yes
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
indoor/outdoor
Indoor
Outlet Type
Self-Test, GFCI
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097HGI
GTIN
00785007035933
UPC
785007035933
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat