2097I - Radiant Self Test Gfci 20A 125V Iv

Legrand-Pass & Seymour

  • $25.68 (Each)
  • $25.68 (Each)

  • $256.80 (Per 10)

In-Stock: 1 available locally (Tomball, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097I
Description
Radiant Self Test Gfci 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035964 / 0785007035964 / 00785007035964
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.68 (Each)
Standard Packaging
$256.80 (Per 10)
Stock Availability
Tomball
1 (Check another store)
Houston RDC
5
All Stores
972
Resources
Images
 
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Small Image
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Video
Brochures
 
 
2097I - Brochure
Other Links
 
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplatic
Number of Gangs
1.0
amperage rating
20
Voltage Rating
125
Poles
2
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Self-Test Duplex Receptacle
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
20 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR, 3 Wire
Description
RADIANT SELF TEST GFCI 20A 125V IV
extra long description
P&S 2097I RADIANT SELF TEST GFCI 20
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
media
Yes
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Self-Test, GFCI
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097I
GTIN
00785007035964
UPC
785007035964
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
CULUS, UL, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 972

Location search:

* All prices subject to change.

Begin Live Chat