Search Results for "21213"

1-20 of 478
450139 - CLR

21208-011420 Air Filter Merv 8 Wire Back PLTD.

  • MFR Part #: N/A
  • Total Availability: 192
  • Manufacturer: CLR
  • Find: Similar Items
  • Pkg Sizes: 12 ($74.88) ·
450139 - Parker Hannifin Corp

Total Availability: In Stock

05131 - CRC

00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131

  • MFR Part #: 05131
  • Total Availability: 9
  • Manufacturer: CRC
  • Find: Similar Items
  • Pkg Sizes: 12 ($210.24) ·
05131 - CRC Industries, Inc.

Total Availability: In Stock

Looking for stores near zip code 21213?

Browse locations near you.

W121413 - Eaton

Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount

  • MFR Part #: W121413
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,539.53) ·
W121413 - Cooper B-Line/Cable Tray

Total Availability: In Stock

450132 - CLR

21208-012030 Air Filter Merv 8 Wire Back PLTD.

  • MFR Part #: N/A
  • Total Availability: 91
  • Manufacturer: CLR
  • Find: Similar Items
  • Pkg Sizes: 12 ($84.00) ·
450132 - Parker Hannifin Corp

Total Availability: In Stock

ET130 - Klein Tools

Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.

  • MFR Part #: ET130
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($103.30) ·
ET130 - Klein Tools

Total Availability:

N111113MRDC - WXP

N111113MRDC

  • MFR Part #: N/A
  • Total Availability: 41
N111113MRDC - Xpressconnect Supply, LLC

Total Availability: In Stock

LES13 - Rab Lighting Inc

Floodlights 1169 Lumens Les 13W 5000K Bronze

  • MFR Part #: LES13
  • Total Availability: 38
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13 - Rab Lighting

Total Availability: In Stock

TEY130 - Ge

The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole

  • MFR Part #: TEY130
  • Available from manufacturer.
TEY130 - Industrial Connections &

Total Availability: Available from manufacturer.

M213 - LH Dottie

Drill Kit, 13 Pieces, 3/16 In. Shank Size, 1/16 to 1/4 In. Drill Bit Size, M2 High Speed Steel Material, Black/Gold Finish

  • MFR Part #: M213
  • Total Availability: 8
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($32.86) ·
M213 - L.H. Dottie CO.

Total Availability: In Stock

LES2X13Y - Rab Lighting

Leslieflood 2X13W 120V 3K

  • MFR Part #: LES2X13Y
  • Available from manufacturer.
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($179.66) ·
LES2X13Y - Rab Lighting

Total Availability: Available from manufacturer.

LES13N - Rab Lighting Inc

Floodlights 1138 Lumens Les 13W 4000K Bronze

  • MFR Part #: LES13N
  • Total Availability: 52
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13N - Rab Lighting

Total Availability: In Stock

B591300001 - BDR

B591300001

  • MFR Part #: N/A
  • Available from manufacturer.
B591300001 - Bender, Inc.

Total Availability: Available from manufacturer.

HBLED13A - Rab Lighting Inc

Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze

  • MFR Part #: HBLED13A
  • Total Availability: 9
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($346.35) ·
HBLED13A - Rab Lighting

Total Availability: In Stock

B571300005 - BDR

B571300005

  • MFR Part #: N/A
  • Available from manufacturer.
B571300005 - Bender, Inc.

Total Availability: Available from manufacturer.

Z132MV - Lithonia Lighting

Lith Z132 MV Narrow Strip , 32W, In

  • MFR Part #: Z132MV
  • Total Availability: 2
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($63.38) ·
Z132MV - Lithonia Lighting - Acuity

Total Availability: In Stock

LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

  • MFR Part #: LES13Y
  • Total Availability: 46
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13Y - Rab Lighting

Total Availability: In Stock

TCPB13NMSM - TITAN3 Technology LLC

13.4 Cu In Fan Box

  • MFR Part #: TCPB13NM-SM
  • Total Availability: 9,190
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($57.84) ·
TCPB13NMSM - TITAN3 Technology LLC

Total Availability: In Stock

11102AF1213 - Eaton

Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input

  • MFR Part #: 11102AF1213
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($324.29) ·
11102AF1213 - Eaton Corp

Total Availability: In Stock

32313HD - Klein Tools

The Klein Tools 13-In-1 Ratcheting Impact Rated Screwdriver Conveniently Stores Six Double-Ended Pro-Flex Bits Onboard. Ratcheting Feature Has Three Settings, Forward, Fixed and Reverse For Easier Driving. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handle For Outstanding Comfort and Control.

  • MFR Part #: 32313HD
  • Total Availability: 167
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($171.96) ·
32313HD - Klein Tools

Total Availability: In Stock

ECBK132 - CLD

13" Basket 50/75L

  • MFR Part #: N/A
  • Total Availability: 5
  • Manufacturer: CLD
  • Find: Similar Items
  • Pkg Sizes: 8 ($119.60) ·
ECBK132 - Extreme Cold

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
192 Each
Pkg Sizes:
12 Each ($74.88)
05131 - CRC

00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131

MFR Part #:
05131
Manufacturer:
CRC
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
12 Each ($210.24)
W121413 - Eaton

Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount

MFR Part #:
W121413
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($2,539.53)

Looking for stores near zip code 21213?

Browse locations near you.

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
91 Each
Pkg Sizes:
12 Each ($84.00)
ET130 - Klein Tools

Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.

MFR Part #:
ET130
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($103.30)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($1.89)
LES13 - Rab Lighting Inc

Floodlights 1169 Lumens Les 13W 5000K Bronze

MFR Part #:
LES13
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
12 Each ($927.84)
TEY130 - Ge

The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole

MFR Part #:
TEY130
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($216.66)
M213 - LH Dottie

Drill Kit, 13 Pieces, 3/16 In. Shank Size, 1/16 to 1/4 In. Drill Bit Size, M2 High Speed Steel Material, Black/Gold Finish

MFR Part #:
M213
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($32.86)

MFR Part #:
LES2X13Y
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($179.66)
LES13N - Rab Lighting Inc

Floodlights 1138 Lumens Les 13W 4000K Bronze

MFR Part #:
LES13N
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
52 Each
Pkg Sizes:
12 Each ($927.84)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
HBLED13A - Rab Lighting Inc

Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze

MFR Part #:
HBLED13A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($346.35)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
Z132MV - Lithonia Lighting

Lith Z132 MV Narrow Strip , 32W, In

MFR Part #:
Z132MV
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($63.38)
LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

MFR Part #:
LES13Y
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
46 Each
Pkg Sizes:
12 Each ($927.84)

MFR Part #:
TCPB13NM-SM
Manufacturer:
TITAN3 Technology LLC
Local Availability:
Out Of Stock
Total Availability:
9,190 Each
Pkg Sizes:
12 Each ($57.84)
11102AF1213 - Eaton

Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input

MFR Part #:
11102AF1213
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($324.29)
32313HD - Klein Tools

The Klein Tools 13-In-1 Ratcheting Impact Rated Screwdriver Conveniently Stores Six Double-Ended Pro-Flex Bits Onboard. Ratcheting Feature Has Three Settings, Forward, Fixed and Reverse For Easier Driving. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handle For Outstanding Comfort and Control.

MFR Part #:
32313HD
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
167 Each
Pkg Sizes:
6 Each ($171.96)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
8 Each ($119.60)

Begin Live Chat