Add More Items
View All Quick Selects
Below you can add an image for '2155' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rubber Splicing Tape 3/4 X 22
Total Availability: In Stock
Check local availability
Book Price
$7.89
Each
Splicing Tape, Rubber Material, +176 °F Operating Temperature, 22 FT Length, 3/4 In Width, 30 Mil Thickness, 0.3 LB
3X5 Galvanized Nipple
$2,731.20
Per 100
P&S 2152 Incan Lampholder
$3,953.16
Zip 3X5 X 002 W/Hang Hole
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$38.75
Per 1,000
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 5
$2,209.57
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Five- Gang, Standard, Ed Box
$4.68
Bryant NP26AL|Eatonwd 2151LA|Eatonwd 2151LABOX|Eatonwd 2151LA-Box|Eatonwd 5151A|Eatonwd 5151LA|Hublwiring NP26LA|Leviton 80401A|Leviton 80401-A|Leviton 80401NA|Leviton 80401-Na|Lutron CW1LA|Lutron CW-1-La|Morris 81113|Mulberry 77401A|Passseymor SP26LA|Passseymor TP26LA|Passseymor TP26-La|Philmore 75-1400
$80.98
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, 3-1/2"
$22,484.56
RGD/Imc Set Screw Couplings Steel, 3 In. Trade Size
$611.27
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LL Shape, 3-1/2"
$21,798.47
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LB Shape, 3-1/2"
$20,345.24
Conduit Nipple, Steel Material; Galvanized Finish; 5 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 3 Inch Trade Size; Threaded End Type; Galnip Model
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Five- Gang, Standard, Ed Box
RGD/Imc Set Screw Couplings Steel, 3/4 In. Trade Size
$345.40
BB5-HF
$604.31
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, 3-1/2"
2825 Conversion Base
$58.43
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, C Shape, 3-1/2"
20
Popularity
Default