Add More Items
View All Quick Selects
Below you can add an image for '2162LA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Vaporgard V2L Led Mounting Module, Copper-Free Aluminum, Pendant Mount, 3/4"
Total Availability: In Stock
Check local availability
Book Price
$145.01
Each
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Four- Gang, Standard, Ed Box
$304.31
Per 100
Eaton Decorator Wallplate Adapter, Flush Mount, Light Almond, Blank, Thermoplastic
$730.14
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Three- Gang, Standard, Ed Box
$234.60
00032664582622|0032664|032664582622|03266458262|58262|2132LA SP L|2132LASPL|2132LA-SP-L|Wallplate 1G Duplex Recp THRMST STD La|Arrow Hart - Cooper Wiring Devices 2132LA SP L|Arrow Hart - Cooper Wiring Devices 2132LASPL|Arrow Hart - Cooper Wiring Devices 2132LA-SP-L|Cooper Wiring Devices 2132LA SP L|Cooper Wiring Devices 2132LASPL|Cooper Wiring Devices 2132LA-SP-L|Cooperwiring 2132LA SP L|Cooperwiring 2132LASPL|Cooperwiring 2132LA-SP-L|Eagle 2132LA SP L|Eagle 2132LASPL|Eagle 2132LA-SP-L|Eaton 2132LA SP L|Ea
$67.49
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
$146.08
Smooth Wall Plate 2-Gang 2-Toggle
$157.47
Eaton M22 Modular Pushbutton, Indicating Light Operator, Flush, IP66, Nema 4X, 13, Illuminated, Amber, 100, 000 Hours Of Operation
$20.20
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Light Almond, 0.0800 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$143.46
Eaton M22 Modular Pushbutton, Indicator Light, Button Lens IP67, IP69K, Nema 4X, 21, 22.5 MM, Amber, Illuminated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$15.62
Bryant NP26AL|Eatonwd 2151LA|Eatonwd 2151LABOX|Eatonwd 2151LA-Box|Eatonwd 5151A|Eatonwd 5151LA|Hublwiring NP26LA|Leviton 80401A|Leviton 80401-A|Leviton 80401NA|Leviton 80401-Na|Lutron CW1LA|Lutron CW-1-La|Morris 81113|Mulberry 77401A|Passseymor SP26LA|Passseymor TP26LA|Passseymor TP26-La|Philmore 75-1400
$80.98
P&S AFGF202DFLA Disc No Sub
$55.16
This item is no longer available. Click to view alternate items.
Trademaster 1G 2PORT Datacom WP LT Almond
$2.57
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.0800 LB
$145.04
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 100 A, Class R, Non-Indicating, 35 to 60 A, 250 V, 600 V
$48.06
Claro Wallplate, Gloss Finish, Two-Gang In Light Almond
$8.71
Plate Plastic 2-Gang Sierraplex Without Line
2P Faceplate La
$0.99
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1100 LB
$146.90
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.07514 LB
$150.46
20
Popularity
Default