2190 - 4" Emt/Rigid Conduit Hanger

Bridgeport

  • $10.34 (Each)
  • $10.34 (Each)

  • $103.41 (Per 10)

  • $1,034.11 (Per 100)

In-Stock: 0 available locally (Galveston, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2190
Manufacturer
Bridgeport
Manufacturer's Part Number
2190
Description
4" Emt/Rigid Conduit Hanger
Hanger, Conduit, Steel, Bolt and Nut, Trade Size 9
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747021908 / 0781747021908 / 00781747021908
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.34 (Each)
Carton
$103.41 (Per 10)
Stock Availability
Galveston
0 (Find nearest stock)
Deer Park
511
All Stores
3,190
Resources
Images
 
 
2190 - Small Image
 
2190 - Large Image
 
2190 - Video
Attachments
 
 
2190 - Specification Sheet
Other Links
 
 
2190 - Other
 
2190 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
9
Length
6-7/8 in
Width
1-1/4 in
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Long Description
Conduit Hanger, 9 in Trade Size, Zinc Electro-Plated, Rigid: 4 in;EMT: 4 in Cable Size, 6-7/8 in Length, 1-1/4 in Width, 0.4100 lb
Special Features
With Bolt
Description
4" EMT/RIGID CONDUIT HANGER
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 230 lb Load Rating.
Short Description
Conduit Hanger, 9 in, Zinc Electro-Plate
extra long description
BPT 2190 #9 HANGER W/BOLT
Additional Information
media
Yes
Made in USA
yes
Color/Finish
Zinc Electro-Plated
Cable Size
Rigid: 4 in;EMT: 4 in
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified
package quantity
10 PK
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
2190
GTIN
00781747021908
UPC
781747021908
Taxonomies, Classifications, and Categories
Type
Conduit Hangers
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Trade Size
Trade Size
9 in
Packaging
Weight
0.4100 lb
Weight per each
0.41
Carton
10
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,190

Location search:

* All prices subject to change.

Begin Live Chat