Add More Items
View All Quick Selects
Below you can add an image for '22271 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
Seu 2-2-2 Alu PCS
$2,377.28
Per 1,000 Feet
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
Conduit Pipe 22251500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 1-1/2 In, 8-1/4 In Bend Radius, Dimension B: 11-3/8 In, Dimension C: 4-11/16 In, C/Us Ul Listed, Csa Certified
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,578.71
Per 100
Conduit Pipe 22251300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 1-1/4 In, 7-1/4 In Bend Radius, Dimension B: 9-11/16 In, Dimension C: 4 In, C/Us Ul Listed, Csa Certified
$2,217.39
Conduit Pipe 22223500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 3-1/2 In, Flexibility: Rigid, NPT, 15 In Bend Radius, Dimension B: 23-3/16 In, Dimension C: 9-5/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$28,017.66
Conduit Pipe 22221500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/2 In, Flexibility: Rigid, NPT, 8-1/4 In Bend Radius, Dimension B: 11-13/16 In, Dimension C: 4-7/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Request Quote
Conduit Pipe 22253500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 3-1/2 In, 15 In Bend Radius, Dimension B: 23-13/16 In, Dimension C: 9-7/8 In, C/Us Ul Listed, Csa Certified
$15,326.28
Conduit Pipe 22253000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 3 In, 13 In Bend Radius, Dimension B: 22 In, Dimension C: 9-1/8 In, C/Us Ul Listed, Csa Certified
$11,964.06
Conduit Pipe 22223000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 3 In, Flexibility: Rigid, NPT, 13 In Bend Radius, Dimension B: 20-9/16 In, Dimension C: 8-1/2 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$20,383.29
Conduit Pipe 22222500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 2-1/2 In, Flexibility: Rigid, NPT, 10-1/2 In Bend Radius, Dimension B: 18-5/16 In, Dimension C: 7-9/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$15,012.06
Conduit Pipe 22252500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2-1/2 In, 10-1/2 In Bend Radius, Dimension B: 19-3/8 In, Dimension C: 8 In, C/Us Ul Listed, Csa Certified
$7,669.26
Conduit Pipe 22254000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 4 In, 16 In Bend Radius, Dimension B: 25-1/16 In, Dimension C: 10-3/8 In, C/Us Ul Listed, Csa Certified
$18,915.81
Conduit Pipe 22251000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 1 In, 5-3/4 In Bend Radius, Dimension B: 8-15/16 In, Dimension C: 3-11/16 In, C/Us Ul Listed, Csa Certified
$1,632.00
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Conduit Pipe 22221000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1 In, Flexibility: Rigid, NPT, 5-3/4 In Bend Radius, Dimension B: 9-3/16 In, Dimension C: 3-13/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,000.27
Conduit Pipe 22221300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-11/16 In, Dimension C: 4-7/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,193.67
Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified
$3,583.77
3M™ Scotch Seal™ Tape 2229 Is A 125 Mil Thick, Highly Conformable, Tacky Mastic Pad On An Easy Release Liner That'S Suitable For Insulating, Padding and Sealing Of Objects That Need to Be Protected From Adverseenvironmental Conditions. It Withstands Temperatures Up to 194 °F (90 °C).
$54.40
20
Popularity
Default