Add More Items
View All Quick Selects
Below you can add an image for '2228' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotch Seal™ Tape 2229 Is A 125 Mil Thick, Highly Conformable, Tacky Mastic Pad On An Easy Release Liner That'S Suitable For Insulating, Padding and Sealing Of Objects That Need to Be Protected From Adverseenvironmental Conditions. It Withstands Temperatures Up to 194 °F (90 °C).
Total Availability: In Stock
Check local availability
Book Price
$51.32
Each
3X8 Galvanized Nipple
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$4,198.05
Per 100
1X8 Galvanized Nipple
$1,023.38
1X10 Aluminum Nipple
$3,600.63
1X10 Galvanized Nipple
$1,233.60
3X10 Galvanized Nipple
$5,543.13
Friction Tape, Cotton Cloth Material, Black, Thermosetable Rubber Resin Adhesive Material, +15 °F Operating Temperature, +176 °F Operating Temperature, 82.5 FT Length, 3/4 In Width, 0.41 LB
$12.04
3/4X8 Galvanized Nipple
$792.38
1/2X8 Aluminum Nipple
$1,617.08
1 1/4X8 Aluminum Nipple
$3,800.52
1/2X8 Galvanized Nipple
$691.01
1/2X10 Aluminum Nipple
$1,967.40
3/4X10 Aluminum Nipple
$2,388.72
1X3 Aluminum Nipple
$1,337.44
1/2X10 Galvanized Nipple
$865.38
1 1/2X8 Galvanized Nipple
$1,772.02
3/4X10 Galvanized Nipple
$917.21
2X8 Galvanized Nipple
Available now at Bastrop: In Stock
Bastrop Availability: In Stock
$1,964.74
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Width: 4-1/2 In, Height: 2.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threa
$60.85
1X12 Aluminum Nipple
$4,262.80
20
Popularity
Default