Add More Items
View All Quick Selects
Below you can add an image for '22970806' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
Check local availability
Book Price
$40.57
Each
80MM Pistol Handle With O/I and Off/On Markings and Protection According to Nema 1, 3R, 12, 4, 4X and Ip66
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$299.67
80MFD 370/440V Round Capacitor
$50.07
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 230-240V Ac Coil and 1 No Auxiliary Contact
$857.37
Algo 8180 Audio Alerter
$593.51
FLNR080ID Is A Class RK5 Fuse With An Ampere Rating Of 80 and Knife-Blade-Style Construction.
$64.74
8X6 Alum Back Panel
$17.72
VJ Series Back Mounting Plate 8X6X.08 Unpainted Aluminum
5600080
$226.67
Exhaust Fan, 10 In Width, 10 In Depth, 9-1/8 In Height, 2.0 Sones Sound Level, 80 CFM Air Flow, Snap-In Bracket, 5 LB
$40.93
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 6 In Overall Width, 8 In Overall Length, 3.5 In Overall Height, 44 LB
$142.37
These Premium Amp-Trap French Cylindrical Semiconductor Fuses Are An Extension Of The Popular A70QS Product Line. They Are Solid-Fill 14MM and 22MM Fuses IEC Rated 690VAC, 200KA Interrupting and 700VDC, 100KA Interrupting At 10MS Time Constant. In Addition, These Fuses Have An 890 VDC Rating For Capacitor Discharge Applications Up to 2.5MS Time Constant. All Ampere Ratings Are Available With A Striker. Applications Include Small Inverter Drives and Ups Systems, With Superior I²T For Improved Protection and
$97.50
00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13
$312.20
Housing For BHFLED80F Assembly Pack
$58.21
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 70A Blade Smartspot® Amp-Trap 2000®
$138.75
The T-70 Raceway Base Provides Solutions For Routing Low Voltage, Fiber Optic, and/or Power Cabling Along Perimeter Walls. The T-70 Raceway Is Supplied With Pre-Punched Mounting Holes and Is Tamper Resistant. It Is 10 FT and White.
$7.82
Per Foot
Twin-70 Raceway Base, 10 Foot Length. Supplied With Pre-Punched Mounting Holes. 2' Of Cover Needed For Every 1' Of Twin-70 Base.
$15.08
"00080083856268|0080083|080083856268|08008385626|85626|HM612840|6"" Module 1000-1500-2000LM 80CRI 4000K|Cooper Lighting HM612840|Cooperlighting HM612840|Eaton / Cooper Lighting HM612840|Eaton Cooper Lighting HM612840|Eeton Cooper Lighting HM612840|Halo - Cooper Lighting HM612840|Halo Commercial HM612840"
$55.41
Junction Enclosures J Series
$193.74
09806.35.01 18/6 Soow BK 250RL
$1,213.94
Per 1,000 Feet
20
Popularity
Default