Add More Items
View All Quick Selects
Below you can add an image for '22975701' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3 Pole, 125 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,687.20
Each
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
Total Availability: In Stock
$271.27
The T-70 Raceway Base Provides Solutions For Routing Low Voltage, Fiber Optic, and/or Power Cabling Along Perimeter Walls. The T-70 Raceway Is Supplied With Pre-Punched Mounting Holes and Is Tamper Resistant. It Is 10 FT and White.
$7.82
Per Foot
*Delisted* 50/5MFD 370/440V Round Capacitor
$34.53
Cisco Ip Phone 7975
$105.33
60/7.5MFD 370/440V Round Capacitor
$38.26
RB10075SS
$29.99
60MFD 370/440V Round Capacitor
$40.96
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$280.06
Per 100
IEC Contactor, 3 Poles, 125 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 110 MM Overall Length, 108 MM Overall Width, 82 MM Overall Height, 2.58 LB
*Delisted* 60/5MFD 370/440V Round Capacitor
$37.26
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
40/7.5MFD 370/440V Round Capacitor
$30.16
Relay, 9575H Series 3000 Series, DPDT Contact Configuration, 3.12 In Overall Length, 2.5 In Overall Width, 2.25 In Overall Height, Panel Mount, 50 to 60 HZ, 0.69 LB
$322.61
Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel Mount, 24V Coil Voltage, 50/60 HZ, DPDT Contact Configuration
P&S H703PW Disc Sub RH703PW
$30.33
SCR0075S6
$3.88
Metalarc 175W ED28 E39 Mogul Base
$36.81
FLNR070ID Is A Class RK5 Fuse With An Ampere Rating Of 70 and Knife-Blade-Style Construction.
$64.74
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Enclosed Barrel Prevents Corrosive Material From Entering The Barrel When Used In Harsh Environments. Ul Listed and Csa Certified.
$3,302.72
20
Popularity
Default