Add More Items
View All Quick Selects
Below you can add an image for '22976501' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
*Delisted* 45/5 MFD 370/440V Round Capacitor
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$32.06
Each
59W T8 96" 50K 80CRI Single Pin
Total Availability: In Stock
$24.23
Weather Head 2"Aluminum
$150.38
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 60/100 LB/Ea
$2,566.00
Per 100
7965 Ip Phone
$100.01
M6/8.P Ground Terminal
$6.03
Green and Yellow Ground Block With Screw Clamp Connection, 8 MM Spacing On A Din 3 Rail, Screws Onto Rail
Ideal 12-1000V Ac NCVT W/Flashlight
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$44.22
65W Fluor Dusk to Dawn Light
$62.01
This item is no longer available. Click to view alternate items.
45/7.5MFD 370/440V Round Capacitor
$32.22
00782274201375|0782274|782274201375|78227420137|20137|DS:0206765|Ebm/DSD Device Plug|Crouse DS:0206765|Crouse Hinds DS:0206765|Crouse-Hinds Company DS:0206765|Crousehinds DS:0206765|Crouse-Hinds DS:0206765|Eaton Crouse-Hinds DS:0206765|Eaton Crouse-Hinds Series DS:0206765|Eeton Crouse-Hinds DS:0206765
$48.61
Signature Lighting Glass Shade, Clear Color, 2.25 In Diameter, 4.5 In Height, 4.75 In Width
$3.70
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 4 In Range, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched
$468.87
The TF65-60 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
$500.68
2" Emt Steel Compression Couplings Raintight Usa
$26.34
Protect-O-Sleeves, For Fluorescent Tubes, F-32, T-8, Clear, For Sleeve With 2 Caps, Red
$11.34
65MFD 370/440V Round Capacitor
$43.80
40/5 MFD 370/440V Round Capacitor
$30.50
80MFD 370/440V Round Capacitor
$50.07
20
Popularity
Default