238DC2 - 3-1/2" Diecast Emt Set/Screw Connector

Bridgeport

  • $18.43 (Each)
  • $18.43 (Each)

  • $110.60 (Per 6)

  • $1,843.39 (Per 100)

In-Stock: 6 available locally (Austin RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
238DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
238-DC2
Description
3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152381 / 0781747152381 / 00781747152381
Weight per unit
1.3169 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.43 (Each)
Carton
$110.60 (Per 6)
Stock Availability
Austin RDC
6 (Check another store)
All Stores
269
Resources
Images
 
 
238DC2 - Small Image
 
238DC2 - Large Image
 
238DC2 - Video
Attachments
 
 
238DC2 - Specification Sheet
Other Links
 
 
238DC2 - Other
 
238DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3 1/2
Descriptions
Features
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
Product Type
3-1/2" Set Screw Conn. Zinc
Description
3-1/2" DIECAST EMT SET/SCREW CONNECTOR
extra long description
BPT 238-DC2 3-1/2" SET SCREW CONN.
Additional Information
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
238-DC2
GTIN
00781747152381
UPC
781747152381
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
1.3169
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat