Search Results for "239S"

1-19 of 19
239I - Bridgeport

Connector, 4 In Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw Connection, 4-1/4 In Length, 4-13/16 In Diameter, 0.4167 LB/Ea

  • MFR Part #: 239I
  • Total Availability: 555
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 6 ($199.92) ·
239I - Nsi Industries

Total Availability: In Stock

239 - Bridgeport

Connector, 4 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-1/4 In Length, 4-13/16 In Diameter, 0.405 LB/Ea

  • MFR Part #: 239
  • Total Availability: 860
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 6 ($112.56) ·
239 - Nsi Industries

Total Availability: In Stock

239DC2 - Bridgeport

Emt SS Diecast Connector, 4 In Trade Size, Die-Cast Zinc Material, 4 In Connection Size, Non-Insulated, 3.69 In Length, 5 In Diameter, 1.617 LB/Ea

  • MFR Part #: 239-DC2
  • Nacogdoches Availability: 4
  • Total Availability: 350
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 6 ($150.36) ·
239DC2 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FS150 - Appleton

Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple

  • MFR Part #: FS150
  • Total Availability: 7
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($341.90) ·
FS150 - Appleton/Oz Gedney

Total Availability: In Stock

FS1100 - Appleton

Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple-CO

  • MFR Part #: FS1100
  • Total Availability: 19
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.66) ·
FS1100 - Appleton/Oz Gedney

Total Availability: In Stock

AMS40 - Burndy

Splice Connector, #6 Awg Conductor Size, 4/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 2.31 In Overall Length, Screw Terminal, 600 V

  • MFR Part #: AMS4/0
  • Available from manufacturer.
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 10 ($407.10) ·
AMS40 - Burndy LLC

Total Availability: Available from manufacturer.

FS175 - Appleton

Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea

  • MFR Part #: FS175
  • Total Availability: 65
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($417.40) ·
FS175 - Appleton/Oz Gedney

Total Availability: In Stock

FS175A - Appleton

Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

  • MFR Part #: FS175A
  • Total Availability: 11
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($221.50) ·
FS175A - Appleton/Oz Gedney

Total Availability: In Stock

FS22 - Eaton

Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 5.1875 In Width, 5-3/16 In Height, Surface Mount, 3.05 LB/Ea

  • MFR Part #: FS22
  • Total Availability: 25
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($89.39) ·
FS22 - Crouse-Hinds

Total Availability: In Stock

FS250 - Appleton

Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Triple

  • MFR Part #: FS250
  • Total Availability: 13
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($691.60) ·
FS250 - Appleton/Oz Gedney

Total Availability: In Stock

FSS1 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 1/2"

  • MFR Part #: FSS1
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($291.05) ·
FSS1 - Crouse-Hinds

Total Availability: In Stock

FS12 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, 1/2"

  • MFR Part #: FS12
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.87) ·
FS12 - Crouse-Hinds

Total Availability: Available from manufacturer.

ZS109 - Killark

Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB

  • MFR Part #: ZS109
  • Total Availability: 209
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($519.00) ·
ZS109 - Hubbell--Killark

Total Availability: In Stock

TSS01 - Southwire Company

System, Safety TSS-01 Trigger

  • MFR Part #: TSS-01
  • Available from manufacturer.
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,442.74) ·
TSS01 - Southwire Company

Total Availability: Available from manufacturer.

FS1 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, 1/2"

  • MFR Part #: FS1
  • Total Availability: 85
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($228.00) ·
FS1 - Crouse-Hinds

Total Availability: In Stock

ZS102 - Killark

1/2" Aluminum Cord Connector, Cord Range .125-.187, Orange

  • MFR Part #: ZS102
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($433.00) ·
ZS102 - Hubbell--Killark

Total Availability: Available from manufacturer.

ZS108 - Killark

1/2" Aluminum Cord Connector, Cord Range .375-.500, Blue

  • MFR Part #: ZS108
  • Total Availability: 92
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($519.00) ·
ZS108 - Hubbell--Killark

Total Availability: In Stock

ZS209 - Killark

3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown

  • MFR Part #: ZS209
  • Total Availability: 26
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.78) ·
ZS209 - Hubbell--Killark

Total Availability: In Stock

ZS205 - Killark

3/4" Aluminum Cord Connector, Cord Range .250-.375, White

  • MFR Part #: ZS205
  • Total Availability: 2
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($489.00) ·
ZS205 - Hubbell--Killark

Total Availability: In Stock

239I - Bridgeport

Connector, 4 In Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw Connection, 4-1/4 In Length, 4-13/16 In Diameter, 0.4167 LB/Ea

MFR Part #:
239I
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
555 Each
Pkg Sizes:
6 Each ($199.92)
239 - Bridgeport

Connector, 4 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-1/4 In Length, 4-13/16 In Diameter, 0.405 LB/Ea

MFR Part #:
239
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
860 Each
Pkg Sizes:
6 Each ($112.56)
239DC2 - Bridgeport

Emt SS Diecast Connector, 4 In Trade Size, Die-Cast Zinc Material, 4 In Connection Size, Non-Insulated, 3.69 In Length, 5 In Diameter, 1.617 LB/Ea

MFR Part #:
239-DC2
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
350 Each
Pkg Sizes:
6 Each ($150.36)
FS150 - Appleton

Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple

MFR Part #:
FS150
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
10 Each ($341.90)
FS1100 - Appleton

Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple-CO

MFR Part #:
FS1100
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($38.66)
AMS40 - Burndy

Splice Connector, #6 Awg Conductor Size, 4/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 2.31 In Overall Length, Screw Terminal, 600 V

MFR Part #:
AMS4/0
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($407.10)
FS175 - Appleton

Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea

MFR Part #:
FS175
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
65 Each
Pkg Sizes:
10 Each ($417.40)
FS175A - Appleton

Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

MFR Part #:
FS175A
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
5 Each ($221.50)
FS22 - Eaton

Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 5.1875 In Width, 5-3/16 In Height, Surface Mount, 3.05 LB/Ea

MFR Part #:
FS22
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($89.39)
FS250 - Appleton

Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Triple

MFR Part #:
FS250
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
10 Each ($691.60)
FSS1 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 1/2"

MFR Part #:
FSS1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
5 Each ($291.05)
FS12 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, 1/2"

MFR Part #:
FS12
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($86.87)
ZS109 - Killark

Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB

MFR Part #:
ZS109
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
209 Each
Pkg Sizes:
50 Each ($519.00)

MFR Part #:
TSS-01
Manufacturer:
Southwire Company
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5,442.74)
FS1 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, 1/2"

MFR Part #:
FS1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
85 Each
Pkg Sizes:
5 Each ($228.00)
ZS102 - Killark

1/2" Aluminum Cord Connector, Cord Range .125-.187, Orange

MFR Part #:
ZS102
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($433.00)
ZS108 - Killark

1/2" Aluminum Cord Connector, Cord Range .375-.500, Blue

MFR Part #:
ZS108
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
92 Each
Pkg Sizes:
50 Each ($519.00)
ZS209 - Killark

3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown

MFR Part #:
ZS209
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
1 Each ($11.78)
ZS205 - Killark

3/4" Aluminum Cord Connector, Cord Range .250-.375, White

MFR Part #:
ZS205
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
50 Each ($489.00)

Begin Live Chat