Add More Items
View All Quick Selects
Below you can add an image for '242' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2424-24 T15
Total Availability: In Stock
Check local availability
Book Price
$758.13
Each
The Milwaukee 2429 - 20 M12™ Sub-Compact Band Saw Is The Most Compact and Lightest Weight Cordless Band Saw On The Market. At Less Than Half The Weight and Size Compared to A Traditional Deep Cut Band Saw, The M12™ Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials. The M12™ Band Saw Weighs Only 6.75 LBS and 12 In. In Length, Making It Ideal For Overhead or One-Handed Cutting Applications. This Powerful Saw Can Cut
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$279.46
#7 Trade Size, Plated Steel With 1/4 Bolt and 1/4 Hex Nut, Pipe Size Rigid 3", Emt Size 3".
$3.14
Receptacle With Plastic Housing and Bracket, 120 to 480 V Ac, 15 A, Bracket Mount, 0.6 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$49.39
Enclosure, Steel, Type 3R, Panel Mount, Gray, Polyester Powder, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 54 LB/Ea
$559.33
Unt 242412SCNK N1 Screw Cover Pull
$803.25
Coupling, Set Screw, Made In The Usa Steel, Size 1 Inch.
$1,296.00
Per 100
51-100 Numbers
$6.46
Single Solid Door Enclosure, Steel, Heavy Duty Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 20 In Overall Length, 24 In Overall Height, 31.758 LB
$666.26
Emt Set Screw Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-1/2 In Length, 1-5/16 In Diameter
$100.20
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$137.33
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, Steel, RHC Panels, Panels and Panel Accessories
$109.96
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 6" Length, 24" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$956.45
Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 12 In Overall Width, 24 In Overall Length, 24 In Overall Height, 53.36 LB
$1,129.13
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 27 Knockouts
$192.16
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 12" Length, 24" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Medium Single Door, 9, Embossed Thru Holes, Carbon Steel
$325.81
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 4, Hinged Cover, 4 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,288.69
The M12™ Cordless Lithium-Ion Multi-Tool Offers Versatility, Power and Control to Complete Problematic Jobsite Applications. Ideal For Remodelers, Flooring Contractors, Maintenance Repair Technicians and Electricians, The Cordless Multi-Tool Cuts, Grinds, Sands and Scrapes At Odd Angles and In Areas Difficult to Work. It’S Powered By The M12™ Redlithium Battery (Sold Separately) to Deliver Up to 25% More Runtime Than The Competition. Use It to Make Flush or Plunge Cuts, Remove Grout, Sand and Tackle Other
$139.87
Unt 24248RTSCNK N3R Screw Cover Pul
$612.86
5600080
$226.67
20
Popularity
Default