Add More Items
View All Quick Selects
Below you can add an image for '2435AL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6" Drop Opal Trim
Total Availability: In Stock
Check local availability
Book Price
$71.48
Each
Conduit Nipple, Aluminum Material; 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$3,865.36
Per 100
Conduit Nipple, Aluminum Material; 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,952.30
21", 1 Lamp T5, 13W, 120V, Electronic Ballast
$48.01
Conduit Nipple, Aluminum Material; 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$2,574.61
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 In Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage
$10.85
Heavy Duty Cable Ties, 0.34 In. Width, 25.25 In. Length, 0.09 In. Thickness, 7.18 In. Bundle Diameter, Nylon Material, Natural, 175 LB. Tensile Strength
$72.86
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 5 Inch; Rigid Conduit Used On; Ul Approval; 2.455 Inch Diameter; 2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8,574.90
2825 Conversion Base
$58.43
Conduit Nipple, Aluminum Material; 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,144.86
The Powergrp GRP-18175 50-Count Resealable Pack Of Type 21 Natural-Colored Super Heavy-Duty Cable Ties Are 18€ Long, With 175LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 18€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.92€ (125MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
$130.00
The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$100.33
Ge Ecolux®, 21 WTT, 2100 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$12.62
Conduit Nipple, Aluminum Material; 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$3,081.57
Schedule 80 Elbow, Size 3 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
$4,872.41
Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$9.88
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 5 Inch; Rigid Conduit Used On; Ul Approval; 1.395 Inch Diameter; 1 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$5,496.86
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 94 V, 13 W, 850 LM Brightness (Lumens), Soda Lime Housing Material, 0.625 In Diameter, 21.0 In Length, Instant, 0.12 LB
$7.89
13W T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
$4.84
20
Popularity
Default