Add More Items
View All Quick Selects
Below you can add an image for '2435CU' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
21", 1 Lamp T5, 13W, 120V, Electronic Ballast
Total Availability: In Stock
Check local availability
Book Price
$48.01
Each
6" Drop Opal Trim
$71.48
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$295.95
Heavy Duty Cable Ties, 0.34 In. Width, 25.25 In. Length, 0.09 In. Thickness, 7.18 In. Bundle Diameter, Nylon Material, Natural, 175 LB. Tensile Strength
$72.86
Per 100
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
$295.96
Ge Ecolux®, 21 WTT, 2100 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$12.62
The Powergrp GRP-18175 50-Count Resealable Pack Of Type 21 Natural-Colored Super Heavy-Duty Cable Ties Are 18€ Long, With 175LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 18€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.92€ (125MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$130.00
Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$9.88
Rubber Splicing Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 0.37 LB
$36.31
Led Backlit Panel, 2X2,
$458.03
Thermal Overload 21 ~ 25a
$64.09
The Milwaukee® M18™ Cable Stripper Kit For Cu THHN / XHHW Vastly Improves The Cable Stripping Experience. With No Exposed Blades, The Cordless Cable Stripper Provides Safer Stripping Than With A Knife. The Cable Stripper'S Compact, Right-Angle Design Allows You to Maneuver It More Easily In Tight Spaces With Less Strain On The Wrist. The Bushing Design and Adjustable Depth Gauge Deliver Cleaner, More Accurate and Consistent Strips Across All Sizes. The Cable Jacket Stripping Tool Is Not Only Compatible Wit
$571.41
21" Undercounter Light 13W T5 LMP Elec Ballast
Total Availability:
$49.50
This item is no longer available. Click to view alternate items.
21" 8W Led Uc 27-40K 450LM
$80.52
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 94 V, 13 W, 850 LM Brightness (Lumens), Soda Lime Housing Material, 0.625 In Diameter, 21.0 In Length, Instant, 0.12 LB
$7.89
13W T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
$4.10
21W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$5.17
20
Popularity
Default