Add More Items
View All Quick Selects
Below you can add an image for '24EB5495 INTERMATIC INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
24grld548aunvl835cd1u
Total Availability: In Stock
Check local availability
Book Price
$228.47
Each
GR Series Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Dim Driver
Led Recessed Troffer, 2 X 4, 4800 Lumen, 4000K, 0 to 10V Driver
$265.04
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
P&S PT2095I Disc Sub Pt2097i
Total Availability:
Total Availability: Out of Stock
$23.54
This item is no longer available. Click to view alternate items.
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
$88.03
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
$227.24
Vericom Offers These 1, 000 FT. Pull Boxes For Fast Ethernet Networks That Require Bandwidth-Intensive Voice, Data, or Video Distribution Applications. The Blue Cable Meets All CAT5E Tia/Eia Standards, and Drastically Reduces Both Impedance and Structural Return Loss. Constructed From High Quality Solid Copper Cable, This Design Minimizes Near-End Crosstalk Levels.
Total Availability: Available from manufacturer.
$83.84
Per 1,000
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
$224.58
Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
2X4 Led Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Driver
$305.34
Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Driver
$204.14
Grled Lensed Troffer, 120 to 277 V Ac, 0.217 A @ 277 V, 60 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 6400 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Cli 24SR-LD1-39-C-Unv-L840-CD1-U
$263.16
00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|Cooper Light 24GRLD464F1UNVL840CD1U|Cooper Lighting 24GRLD464F1UNVL840CD1U|Cooper Lighting Solutions 24GRLD464F1UNVL840CD1U|Cooper Lite 24grld464f1unvl840cd1u
$214.80
00080083802654|0080083|080083802654|08008380265|80265|24RTC6840|2X4 Led Troffer 6800 Lumen 40K 0 to 10V|Cooper Lighting 24RTC6840|Cooperlighting 24RTC6840|Eaton / Cooper Lighting 24RTC6840|Eaton Cooper Lighting 24RTC6840|Eeton Cooper Lighting 24RTC6840|Halo - Cooper Lighting 24RTC6840|Metalux 24RTC6840
$172.93
CAT5E 24/4 Pair B
20
Popularity
Default