Add More Items
View All Quick Selects
Below you can add an image for '24GCCVRBRS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00080083802654|0080083|080083802654|08008380265|80265|24RTC6840|2X4 Led Troffer 6800 Lumen 40K 0 to 10V|Cooper Lighting 24RTC6840|Cooperlighting 24RTC6840|Eaton / Cooper Lighting 24RTC6840|Eaton Cooper Lighting 24RTC6840|Eeton Cooper Lighting 24RTC6840|Halo - Cooper Lighting 24RTC6840|Metalux 24RTC6840
Total Availability: In Stock
Check local availability
Book Price
$172.93
Each
Led, 2'X4' Cruze Retrofit Kit, Ribbed Frosted Acrylic Lens, 4000 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
$247.98
00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|Cooper Light 24GRLD464F1UNVL840CD1U|Cooper Lighting 24GRLD464F1UNVL840CD1U|Cooper Lighting Solutions 24GRLD464F1UNVL840CD1U|Cooper Lite 24grld464f1unvl840cd1u
Total Availability:
Total Availability: Out of Stock
$214.80
This item is no longer available. Click to view alternate items.
Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Driver
$204.14
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
$227.24
Grled Lensed Troffer, 120 to 277 V Ac, 0.217 A @ 277 V, 60 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 6400 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
$305.34
2X4 Led Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Driver
Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
$224.58
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
$265.04
Led, 2'X4' Skyridge, Wavestream, 4800 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$306.06
24grld548aunvl835cd1u
$228.47
Led Recessed Troffer, 2 X 4, 4800 Lumen, 4000K, 0 to 10V Driver
20
Popularity
Default