Add More Items
View All Quick Selects
Below you can add an image for '24T5265A' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$21.34
Per 100
Total Availability: In Stock
$95.35
Per 1,000
Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$108.90
$21.38
AF65 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$841.54
Each
02765.15T.01 16/3 Soow BK 250RL
$505.33
Per 1,000 Feet
40 Watt Small Led Wall Pack With Integrated Bypassable Photocell - CCT Selectable - 120-277 Volts - Dusk to Dawn Security Lighting - IP65 - Bronze Finish
$130.51
Milb U6585-X-2/200-5T9 4 Term RNGLS
$2,109.47
Contactor IEC 64A 24VAC Coil
$662.81
00080083655250|0080083|080083655250|08008365525|65525|XT0R9A|XTOR9A|Xtor 9A, CB, 85W, 5000K, Fullcutoff|Cooper Lighting XT0R9A|Cooper Lighting XTOR9A|Cooperlighting XT0R9A|Cooperlighting XTOR9A|Eaton / Cooper Lighting XT0R9A|Eaton / Cooper Lighting XTOR9A|Eaton Cooper Lighting XT0R9A|Eaton Cooper Lighting XTOR9A|Eeton Cooper Lighting XT0R9A|Eeton Cooper Lighting XTOR9A|Halo - Cooper Lighting XT0R9A|Halo - Cooper Lighting XTOR9A|Lumark Outdoor XT0R9A|Lumark Outdoor Xtor9a
Total Availability:
$498.20
This item is no longer available. Click to view alternate items.
24" Undercounter LT 8W T5 Lamp Electronic Ballast
$84.11
Eaton XT IEC Contactor, 65A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP(1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$328.76
7965 Ip Phone
$100.01
IEC Ovlr Frame D Class 10 50-65a
$124.29
*WM* LEN67K65 Relay, DPDT, 24V
$36.00
Structured Wiring Patch Cords
$2.25
26/24KW (LP/NG) Standby Gen
$8,473.30
24" PN 3/4 Down Rod
$25.50
Cantex 5233765 Is A 1 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$329.44
P&S 7765 Plug 50a250vdc50a600vac
$16,098.63
20
Popularity
Default