Add More Items
View All Quick Selects
Below you can add an image for '250BR40' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250WATT 120VOLT Retail Pack
Ft. Worth Availability: Out Of Stock
Total Availability: In Stock
Book Price
$10.02
Each
Incandescent Reflector Lamp, Designation: 250R40/1, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter
$4.07
Gel 250R40/1-6PK-120 37770 Incand
$12.36
Gel 250R40/1/STG-PQ6-120 47724 In
$19.34
Incandescent Reflector Lamp, Designation: 250R40/HR, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Red Heat, C-9 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter
$9.00
20
Popularity
Default