Add More Items
View All Quick Selects
Below you can add an image for '255B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
U2800 RKM 311-4M
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$37.27
Each
6" Drop Opal Trim
Total Availability: In Stock
$71.48
1-1/2" LB Hub, Iron O Series Conduit Body
$46.28
Wire Marker Book(1X3 Blank)
$22.19
Heavy Duty Cable Ties, 0.34 In. Width, 25.25 In. Length, 0.09 In. Thickness, 7.18 In. Bundle Diameter, Nylon Material, Natural, 175 LB. Tensile Strength
$72.86
Per 100
Diffuse Mode, 0.25 LB
$273.00
Ge Ecolux®, 21 WTT, 2100 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$12.62
The EZ21SBZ-Adj Ez Box Is The Cantex 1-Gang Adjustable 21 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
$986.40
Terminal Ground Bar Kit, 0.2 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$31.25
Usb Charging Outlet, White, 125 V, 15 A, #14 to #10 Awg Wire Size
$31.99
21" 8W Led Uc 27-40K 450LM
$80.52
Panel 21 X 21 - Fits Encl. 24 X 24 - Steel/WHT
$100.30
Delayed Response Utility, 105 to 130 V Ac, 1200 W, 3.187 In Width, 2.187 In Height, Lexan Housing Material, Gray, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 0.2 LB/Ea
Total Availability:
$18.08
This item is no longer available. Click to view alternate items.
Eaton Pon Accessories - 21 Terminal Ground Bar, Ground Bar, 21 Circuits, 21 Terminals
$47.85
Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$9.88
P&S TM8113BKCC Disc., Sub RCD113BK
$41.93
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Slotted Electro-Galvanized Steel With 7/16 Inch X 3 Inch Slots On 4 Inch Centers
$775.16
Per 100 Feet
Brush Seater, M (Medium) Grade, White Porous Solid, 4-3/4 In Length, 1-1/8 In Width, 5/8 In Thickness, Rectangular, Mild Odor
$17.23
21", 1 Lamp T5, 13W, 120V, Electronic Ballast
$48.01
20
Popularity
Default