Add More Items
View All Quick Selects
Below you can add an image for '25659406' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 9632 LM Brightness (Lumens), 96 In Length, 1-25/32 In Width, 2-7/8 In Height, 13.1 LB
Total Availability: In Stock
Check local availability
Book Price
$340.29
Each
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
8tsnledld596slunvl840cd1
Cable Tie CT6BK40-C, 1000/Case
$11.19
Per 100
"00080083697601|0080083|080083697601|08008369760|69760|SLD405930WH|4"" Surface Led DWNLT, Retrofit, Ic, 930|Cooper Lighting SLD405930WH|Cooperlighting SLD405930WH|Eaton / Cooper Lighting SLD405930WH|Eaton Cooper Lighting SLD405930WH|Eeton Cooper Lighting SLD405930WH|Halo - Cooper Lighting SLD405930WH|Halo SLD405930WH|20332854"
$83.40
"00080083856268|0080083|080083856268|08008385626|85626|HM612840|6"" Module 1000-1500-2000LM 80CRI 4000K|Cooper Lighting HM612840|Cooperlighting HM612840|Eaton / Cooper Lighting HM612840|Eaton Cooper Lighting HM612840|Eeton Cooper Lighting HM612840|Halo - Cooper Lighting HM612840|Halo Commercial HM612840"
$55.41
Cable Tie CT6NT40-C, 1000/Case
$0.06
00080083802654|0080083|080083802654|08008380265|80265|24RTC6840|2X4 Led Troffer 6800 Lumen 40K 0 to 10V|Cooper Lighting 24RTC6840|Cooperlighting 24RTC6840|Eaton / Cooper Lighting 24RTC6840|Eaton Cooper Lighting 24RTC6840|Eeton Cooper Lighting 24RTC6840|Halo - Cooper Lighting 24RTC6840|Metalux 24RTC6840
$172.93
Cantex 5121059 Is A 2-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$4,147.87
Gel 250R40/1/STG-PQ6-120 47724 In
$19.34
8 FT., Linear Led Striplight, 9600 Lumens, 5000K, 0 - 10V Dimmable Driver
40STD0590 1/2"X90D PVC STD Elbow SPXSP SCH40 Kraloy
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$161.11
Lith WF6 Led 30K40K50K 90CRI MW M6
$31.90
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 6 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 1 Per Case Standard Package; 3-1/2 Inch Trade Size; Threaded End Type
$3,874.20
774086 SWTC, P BTN, SPST, O
$13.80
Led Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 5000 K, 80, >60000 H Average Life, Dimmable, 9632 LM Brightness (Lumens), 96 In Length, 1-25/32 In Width, 2-7/8 In Height, 13.1 LB
8tsnledld596slunvl850cd1u
00080083858101|0080083|080083858101|08008385810|85810|RL4069S1EWHDM|Halo RL4WH Select DM 90CRI 600LM LD|Cooper Lighting RL4069S1EWHDM|Cooperlighting RL4069S1EWHDM|Eaton / Cooper Lighting RL4069S1EWHDM|Eaton Cooper Lighting RL4069S1EWHDM|Eeton Cooper Lighting RL4069S1EWHDM|Halo - Cooper Lighting RL4069S1EWHDM|Halo Rl4069s1ewhdm
$26.85
This item is no longer available. Click to view alternate items.
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 350 Kcmil, 3/8 Inch Bolt Size, 1/2 Inch Hole Spacing, Tin Plated, Die Color Code Red, Die Code 71
$1,125.23
20
Popularity
Default