Add More Items
View All Quick Selects
Below you can add an image for '261B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Model 2611 Alternating Controllers Are Microprocessor-Based Designs For Use Where Two Loads Are Required to Alternate For Equal Run Time. Led Indicators Show Status Of The Units Three Contact Switch Inputs and Two Load Outputs. The Controllers Lead Select Switch Allows Loads to Alternate Normally In The Center Position, or Disable Automatic Sequencing and Lock In A 1-2 or 2-1 Sequence. When A Stop, Lead, or Lag Switch Closes - Corresponding Led Atop The Model 2611 Illuminates. (MFG. Sku 98074901)
Total Availability: In Stock
Check local availability
Book Price
$189.00
Each
PB Oper
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$666.22
26R Generator Battery
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$174.00
$707.88
Raintight Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1-9/16 In Length, 1-3/8 In Diameter, 0.16 LB/Ea
$290.00
Per 100
Coupling, Compression, Steel, 3/4"
$892.33
Emt Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.62 In Length, 1.44 In Diameter, 0.1596 LB/Ea
$155.60
La 16 Gray 2IN. 100FT. Reel A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
$666.86
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.001 LB/Ea
$100.59
90-130V DP 120V Coil 8-Pin Alternating Relay
$122.33
$281.11
4 Xlpe/Use STR Cu Black
$3,798.53
Per 1,000 Feet
4-11/16IN SQ DR 1 Gang Adj 3/4IN to 1-1/2in
$20.21
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.0012 LB/Ea
$296.00
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 60 A, Class R, Non-Indicating, Up to 30 A, 250 V
$29.35
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
$579.92
The New, Robust 2621 Mechanism Design Is Inspired From The M18 Fuel™ Sawzall®. The Upgraded Gearing and Mechanical Components Provide Added Durability. New Bushing and Seal Prevent Water and Debris From Entering The Gear Housing. Added Flange Prevents Water From Entering The Motor Housing. Improved, Advanced Overload and Thermal Protection Extends The Life Of The Tool. Gear Protecting Clutch Protects The Tool When The Blade Gets Pinched or Jammed.
$191.24
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$501.97
20
Popularity
Default