Add More Items
View All Quick Selects
Below you can add an image for '262 SOUTHWIRE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #2 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 262 LB/1000 FT
Mineral Wells Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,669.61
Per 1,000 Feet
1/2IN X Close Conduit Nipple
$154.73
Per 100
1IN Xclose Conduit Nipple
$331.56
3/4IN Xclose Conduit Nipple
$198.97
1IN X12IN Conduit Nipple
$1,366.73
1/2IN Rigid Conduit Elb
$1,156.38
4IN X12IN Conduit Nipple
$7,792.86
4IN X6IN Conduit Nipple
$4,268.11
4" X 8" Conduit Nipples Galvanized Steel
$6,051.04
4IN Close Conduit Nipple
$3,341.30
1/2IN X2IN Conduit Nipple
$204.68
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 3 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 1/2 Inch Trade Size; Threaded End Type
$236.70
1/2IN X4IN Conduit Nipple
$287.46
1/2IN X6IN Conduit Nipple
$381.95
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 1 Per Case Standard Package; 3/4 Inch Trade Size; Threaded End Type
$896.41
3/4" X 12" Conduit Nipples Galvanized Steel
$904.13
3/4IN X3IN Conduit Nipple
$285.40
3/4IN X4IN Conduit Nipple
$337.60
3/4IN X5IN Conduit Nipple
$380.31
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 8 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 3/4 Inch Trade Size; Threaded End Type
$774.03
20
Popularity
Default