Add More Items
View All Quick Selects
Below you can add an image for '2679' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fan/Light, 100 CFM, 3.5 Sones, Round White Grille With Glass Lens
Total Availability: In Stock
Check local availability
Book Price
$193.51
Each
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Gray, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 627859
$3.44
Fan Housing, 4 In Duct Size, 120 V, 0.3 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.83 LB
$17.00
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
$1,574.52
Per 100
The Milwaukee® M18™ Force Logic™ Cable Cutter Kit With 750 MCM Cu/Al Jaws Delivers The Fastest Installation-Ready Cuts. This Open Jaw, Fully Balanced In-Line Tool Allows You to Cut Effortlessly In The Tightest Panels Without Looping. Featuring The Best Power-to-Size Ratio, This Compact Tool Powers Through 750 MCM Copper or 1000 MCM Aluminum 2X Faster Than The Leading Competitor. Powered By A Milwaukee® Powerstate™ Brushless Motor and M18™ Redlithium™ 2.0 Battery (Sold Separately), This Tool Can Make Over 2
$2,035.71
Replacement Manual Draw Stud 3/4" - 2-1/8" Packaged.
$48.52
General Purpose Ac Rated Toggle Switches, General Purpose, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.5 HP At 125V, 0.75 HP At 250V, Solder Lugs, Single-Pole, Double-Throw
Total Availability:
Total Availability: Out of Stock
$4.40
This item is no longer available. Click to view alternate items.
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Light Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 750137
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$18.82
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and Tap 750 Kcmil-600 Kcmil, Conductor Range For Min Tap With One Max Main 4/0 STR
$13,054.44
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.2 LB
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Gray, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Three-Way, Thermoplastic 627873
$5.19
On/None/On Toggle Switch 15A 125V or 10A 250V
Total Availability: Available from manufacturer.
Eaton Standard Grade Decorator Switch, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic
$3.32
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Thermoplastic, Heavy Duty Brass Contact Material, Gray, Screw Connection, Toggle Actuator, 1.44 (W) X 0.97 (D) X 3.81 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Black, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 752407
Liquidtight Cord Connector, 1/2 Inch, Straight, Cord Range 0.250 to 0.400 Inch, Meets Coast Guard CG293, Nylon, Black
$1,776.73
Offset Pin Terminal 750 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$11,550.00
Replacement Stud, 1-1/2 In Conduit Size, 0.69 LB
$48.08
00032664627798|0032664|032664627798|03266462779|62779|7503A SP L|7503ASPL|7503A-SP-L|Switch Decorator 3WAY 15A 120/277V Al|Arrow Hart - Cooper Wiring Devices 7503A SP L|Arrow Hart - Cooper Wiring Devices 7503ASPL|Arrow Hart - Cooper Wiring Devices 7503A-SP-L|Cooper Wiring Devices 7503A SP L|Cooper Wiring Devices 7503ASPL|Cooper Wiring Devices 7503A-SP-L|Cooperwiring 7503A SP L|Cooperwiring 7503ASPL|Cooperwiring 7503A-SP-L|Eagle 7503A SP L|Eagle 7503ASPL|Eagle 7503A-SP-L|Eaton 7503A SP L|Eaton 7503ASPL|Eato
$4.64
Nvent Erico Cadweld Welding Material, F20, 250
$63.95
20
Popularity
Default