Add More Items
View All Quick Selects
Below you can add an image for 'Fluorescent Specialty Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2825 Conversion Base
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$58.43
Each
The Powergrp GRP-18175 50-Count Resealable Pack Of Type 21 Natural-Colored Super Heavy-Duty Cable Ties Are 18€ Long, With 175LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 18€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.92€ (125MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
$130.00
Per 100
The Powergrp GRP-30175 50-Count Resealable Pack Of Type 21 Natural-Colored Super Heavy-Duty Cable Ties Are 30€ Long, With 175LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 30€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 8.98€ (228MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
$172.00
21W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$5.17
The Powergrp GRP-24175 50-Count Resealable Pack Of Type 21 Natural-Colored Super Heavy-Duty Cable Ties Are 24€ Long, With 175LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 24€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 7.36€ (187MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
$147.99
21" Undercounter Light 13W T5 LMP Elec Ballast
Total Availability:
$49.50
This item is no longer available. Click to view alternate items.
21", 1 Lamp T5, 13W, 120V, Electronic Ballast
Total Availability: In Stock
$48.01
12P C5E 89D P-PNL
$146.23
2X5 Aluminum Nipple
$3,865.36
Eaton Pon Accessories - 21 Terminal Ground Bar, Ground Bar, 21 Circuits, 21 Terminals
Available now at Kansas City - North: In Stock
Kansas City - North Availability: In Stock
$47.85
1 or 2X F28T5HE (Also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp. Program Start, With Leads. Electronic.
$94.95
Conduit Strap, 2-Hole Type; 20 Mil Gray PVC Coated Stemped Steel Material; Rigid Conduit Used On; Etl, Ul (Canada and Us) Approval; 100 Standard Package; 3/4 Inch Trade Size; REDH2OT[R] Brand; PBPS Model
$2,851.94
1X5 Aluminum Nipple
$1,952.30
Ge Ecolux®, 21 WTT, 2100 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$12.62
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP225 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 25 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
$189.66
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 125 A, X2, Copper, Nema 3R, Metallic, CH, 44, 22, Three-Wire, Single-Phase, Overhead, 120/240 V
$498.82
3FT CAT5E Patch Cable
$6.60
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 94 V, 13 W, 850 LM Brightness (Lumens), Soda Lime Housing Material, 0.625 In Diameter, 21.0 In Length, Instant, 0.12 LB
$7.89
3X5 Galvanized Nipple
$3,140.88
20
Popularity
Default