RX142WG250 - 14/2 WG Romex-250'

Copper

  • $83.17 (Per 250 Feet)
  • $0.33 (Per Foot)

  • $83.17 (Per 250 Feet)

  • $332.67 (Per 1,000 Feet)

In-Stock: 7,250 available locally (Natchitoches, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX142WG250
Manufacturer
Copper
Manufacturer's Part Number
28827455
Description
14/2 WG Romex-250'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886163005 / 00032886163005
Weight per unit
0.058 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$0.33 (Per Foot)
Reel
$83.17 (Per 250 Feet)
Stock Availability
Natchitoches
7,250 Feet (Check another store)
Alexandria
256,000 Feet
All Stores
8,312,750 Feet
Resources
Images
 
 
RX142WG250 - Video
 
RX142WG250 - Small Image
 
Small Image - Small Image
 
RX142WG250 - Large Image
 
RX142WG250 - Large Image
Attachments
 
 
RX142WG250 - Specification Sheet
Other Links
 
 
RX142WG250 - Other
 
RX142WG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
15 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
Nylon
Color
Black;White
Insulation Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
1621
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
14/2 WG ROMEX-250'
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, Solid, 14/3 AWG with ground, 250 ft
Additional Information
Easy Pulling
extra long description
SWC 28827455 NMB 14/2 G 250C
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Solid
Number of Strands
1
outside diameter
360 x 162 mil
Insulation Thickness
19 mil
Maximum Operating Temperature
+90 °C
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Made in USA
yes
strands
1
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
28827455
GTIN
00032886163005
UPC
032886163005
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
minimum qty
250
Packaging
Package Type
Coil
Weight
57 lb/mft
Weight per foot
0.058
Carton
250
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,312,750 Feet

Location search:

A-L

Location Stock Available
Andrews
750 View Store
Arlington Branch
66,750 View Store
Athens
14,750 View Store
Avondale
202,250 View Store
Bartlesville
500 View Store
Bastrop
2,250 View Store
Baytown
14,750 View Store
Benton
46,250 View Store
Bentonville
5,500 View Store
Big Spring
1,000 View Store
Borger
500 View Store
Bridgeport
18,500 View Store
Brownsville
7,750 View Store
Brownwood
2,250 View Store
Bryan
12,750 View Store
Burleson
23,750 View Store
Cabot
8,000 View Store
Carlsbad
3,500 View Store
Carthage
3,250 View Store
Cedar Park
22,000 View Store
Centennial
42,250 View Store
Cleburne
30,500 View Store
Clovis
2,500 View Store
Colorado Springs
39,250 View Store
Conroe
5,500 View Store
Conway
30,000 View Store
Cookeville
7,000 View Store
Corsicana
4,250 View Store
Covington
26,750 View Store
Dallas
620,750 View Store
Deer Valley
123,000 View Store
Denton
3,750 View Store
Dodge City
2,250 View Store
Doraville
27,500 View Store
Dripping Springs
9,750 View Store
Dumas
750 View Store
Duncan
500 View Store
Durant
2,500 View Store
Edmond
250 View Store
El Dorado
1,500 View Store
Enid
750 View Store
Ennis
2,250 View Store
Fayetteville
3,750 View Store
Forney
7,500 View Store
Fort Collins
24,750 View Store
Fort Smith
22,750 View Store
Fort Stockton
2,000 View Store
Ft. Worth
79,000 View Store
Gainesville
6,000 View Store
Galena Park
41,250 View Store
Galveston
250 View Store
Georgetown
23,000 View Store
Gilbert
23,500 View Store
Gonzales
2,000 View Store
Granbury
9,750 View Store
Greenville
6,250 View Store
Harlingen
500 View Store
Henderson
2,250 View Store
Hereford
750 View Store
Hobbs
500 View Store
Hope
1,750 View Store
Humble
9,000 View Store
Huntsville
33,750 View Store
Hutchinson
1,500 View Store
Jacksonville
3,250 View Store
Jasper
1,250 View Store
Jonesboro
33,250 View Store
Kansas City - North
18,000 View Store
Katy
4,750 View Store
Kenedy
4,000 View Store
Kerrville
10,250 View Store
Kilgore
1,500 View Store
Killeen
7,000 View Store
Lancaster
2,750 View Store
Laredo
3,000 View Store
Lawton
500 View Store
League City
3,000 View Store
Lee's Summit
4,000 View Store
Lufkin
1,750 View Store

M-Z

Location Stock Available
Mansfield
9,000 View Store
Marble Falls
15,250 View Store
Marietta
25,750 View Store
Marshall
2,250 View Store
McKinney
41,750 View Store
Mesa
20,500 View Store
Midland
500 View Store
Mineral Wells
12,500 View Store
Monroe
3,500 View Store
Mt. Pleasant
25,250 View Store
N Little Rock
6,250 View Store
N. San Antonio
500 View Store
Nashville
53,250 View Store
New Braunfels
3,250 View Store
New Orleans
206,500 View Store
Newnan
36,250 View Store
North Austin
5,250 View Store
North Fort Worth
4,500 View Store
Palestine
3,250 View Store
Pampa
1,750 View Store
Paris
26,250 View Store
Pearland
5,750 View Store
Pearsall
1,750 View Store
Pecos
500 View Store
Pine Bluff
5,500 View Store
Plainview
750 View Store
Plano
4,000 View Store
Pleasanton
750 View Store
Prescott Valley
25,000 View Store
Prosper
4,500 View Store
Pryor
3,000 View Store
Rockwall
7,250 View Store
Rogers
10,750 View Store
Rome
19,500 View Store
Roswell
1,500 View Store
Round Rock
48,000 View Store
Russellville
1,000 View Store
Ruston
1,000 View Store
Salina
3,500 View Store
San Angelo
750 View Store
San Antonio
4,000 View Store
San Marcos
6,500 View Store
Searcy
2,750 View Store
Shawnee
500 View Store
Sherman
37,250 View Store
Shreveport
13,500 View Store
Siloam Springs
250 View Store
South Austin
2,750 View Store
Spring
6,000 View Store
Stafford
9,750 View Store
Stephenville
30,250 View Store
Stillwater
500 View Store
Sulphur Springs
15,250 View Store
Sweetwater
750 View Store
Temple
8,500 View Store
Terrell
26,500 View Store
Tomball
5,250 View Store
Tucson
108,750 View Store
Uvalde
1,750 View Store
Waco
8,750 View Store
Waxahachie
6,000 View Store
Weatherford
53,000 View Store
West Dallas
61,750 View Store
West Ft. Worth
29,750 View Store
Wichita Falls
18,500 View Store
Yukon
500 View Store

* All prices subject to change.

Begin Live Chat