Add More Items
View All Quick Selects
Below you can add an image for '2937' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6" Drop Opal Trim
Total Availability: In Stock
Check local availability
Book Price
$71.48
Each
The Milwaukee® M18™ Cable Stripper Kit For Cu THHN / XHHW Vastly Improves The Cable Stripping Experience. With No Exposed Blades, The Cordless Cable Stripper Provides Safer Stripping Than With A Knife. The Cable Stripper'S Compact, Right-Angle Design Allows You to Maneuver It More Easily In Tight Spaces With Less Strain On The Wrist. The Bushing Design and Adjustable Depth Gauge Deliver Cleaner, More Accurate and Consistent Strips Across All Sizes. The Cable Jacket Stripping Tool Is Not Only Compatible Wit
$571.41
Heavy Duty Cable Ties, 0.34 In. Width, 25.25 In. Length, 0.09 In. Thickness, 7.18 In. Bundle Diameter, Nylon Material, Natural, 175 LB. Tensile Strength
$72.86
Per 100
Terminal Ground Bar Kit, 0.2 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$31.25
21" 8W Led Uc 27-40K 450LM
$80.52
Panel 21 X 21 - Fits Encl. 24 X 24 - Steel/WHT
$100.30
PWR Duct:21/2"TC7 3/250AL Use
$6,885.72
Per 1,000
21", 1 Lamp T5, 13W, 120V, Electronic Ballast
$48.01
Eaton Pon Accessories - 21 Terminal Ground Bar, Ground Bar, 21 Circuits, 21 Terminals
$47.85
Wire Marker Book(1X3 Blank)
$22.19
Adjustable Outlet Box, PVC Material, Blue, 21 Cu.In Capacity, 1 Gang, Rectangular, Bracket, 3.65 In Length, 2.30 In Width, 3.32 In Height, 37.5 LB/100
$1,100.40
Push Button Doorbell BLK (Bagged Packaging)
$10.86
The EZ21SBZ-Adj Ez Box Is The Cantex 1-Gang Adjustable 21 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
$986.40
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.125 to 0.375 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19.63 LB/100
$2,037.16
***WMT*** BLT4 40L Adsm GZ10 LP840 Ua Nawt
$219.30
***WMT*** 2BLT2 40L Adsm GZ10 LP840 Ua Nawt
$222.30
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.310 to 0.560 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 12.5 LB/100
***WMT*** 2BLT4 40L Adsm GZ10 LP840 Ua Nawt
$219.40
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19 LB/100
20
Popularity
Default