Search Results for "2995858CG"

1-20 of 1217
A258B - Time Mark

3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 In Overall Height, 1.95 In Overall Length, 1.95 In Overall Width, 3.7 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 5 Oz Weight

  • MFR Part #: A258B
  • Total Availability: 21
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($90.53) ·
A258B - Time Mark Corporation

Total Availability: In Stock

E5830TD250GD - Eaton

Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, Straight, 30 MM, Dark, Power On, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC

  • MFR Part #: E58-30TD250-GD
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,024.70) ·
E5830TD250GD - Eaton Corp

Total Availability: Available from manufacturer.

PS58W - Legrand-On-Q

P&S S58W Disc No Sub

  • MFR Part #: S58W
  • Total Availability: 10
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 10 ($49.00) · 100 ($490.00) ·
PS58W - Pass & Seymour/Legrand

Total Availability: In Stock

E5830DP150GL - Eaton

Eaton Harsh-Duty Sensor, Perfect Prox Photoelectric Sensor, E58, Through Beam, Straight, Output On, Flashes When Latched, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC

  • MFR Part #: E58-30DP150-GL
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,024.70) ·
E5830DP150GL - Eaton Corp

Total Availability: In Stock

PS58Y - Legrand-Pass & Seymour

P&S PS58Y Disc - Sub S58y

  • MFR Part #: PS58Y
  • Available from manufacturer.
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($49.00) · 100 ($490.00) ·
PS58Y - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

64588 - Southwire Rough Electrical Com

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 8 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 3 Inch Trade Size; Threaded End Type

  • MFR Part #: 64588
  • Total Availability: 37
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 5 ($205.17) ·
64588 - Topaz - Southwire LLC

Total Availability: In Stock

PS58WH - Legrand-On-Q

P&S S58W Disc No Sub

  • MFR Part #: S58W
  • Total Availability: 10
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 1 ($4.90) ·
PS58WH - Pass & Seymour/Legrand

Total Availability: In Stock

S9581 - Satco

Satco S9581 6.5ST19/CL/Led/E26/27K/

  • MFR Part #: S9581
  • Total Availability: 6
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 ($9.18) ·
S9581 - Satco

Total Availability: In Stock

RC58 - Nsi

The Nsi RC58 Heavy Duty Rebar Ground Clamp With Adapter and Screw Grips On 5/8" Rebar For Heavy-Duty Wire Grounding In Harsh Outdoor Environments. The Lay-In Style Clamp Allows For Continuous Loop Wiring and Will Fit Conductors In The Range Of 6 Sol to 2/0 STR Additionally, The Stainless-Steel Hardware and Cast Silicon Bronze Clamp Body Are Made From Tough, High-Quality Metals That Provide Durable Performance In The Harshest Outdoor Environments. Ul Listed For Direct Burial, Use This Clamp to Ground Copper

  • MFR Part #: RC58
  • Total Availability: 1,585
RC58 - Nsi Industries

Total Availability: In Stock

ATK5802 - Abb

Terminal Lug Kit, AF400 to AF580 Contactor Used On; 2 Conductor(S); 2/0 Awg to 500 MCM Conductor Size

  • MFR Part #: ATK580/2
  • Total Availability: 3
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($186.73) ·
ATK5802 - Industrial Connections &

Total Availability: In Stock

S5878 - Satco

Hid Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-9/16 In Diameter, Burn Position: Universal

  • MFR Part #: S5878
  • Nacogdoches Availability: 7
  • Total Availability: 153
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 ($24.47) ·
S5878 - Satco

Available now at Nacogdoches: In Stock

Total Availability: In Stock

A58381D - Carlon

Device Box, PVC Material, Blue, 16 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, 3 Knockouts, 2.92 In Length, 2.06 In Width, 2.98 In Height, 17 LB/100

  • MFR Part #: A58381D
  • Total Availability: 374
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 25 ($226.97) ·
A58381D - Abb Installation Products, Inc

Total Availability: In Stock

A58381D - Carlon

Non-Metallic Switch Box, Gangable Type; Blue PVC Material; 2.06 Inch; 2.92 Inch; 2.98 Inch; 1 Gang(S); Ul Approval; 25 Standard Package; 16 Cubic Inch Capacity; Knockout Cable Entry; Bracket Device Mounting Hole; Color Blue; Knockout Size 1/2 Inch

  • MFR Part #: A58381D
  • Total Availability: 374
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 25 ($226.97) ·
A58381D - Cantex, Inc

Total Availability: In Stock

BG6U58 - Eaton

Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.087LBS, Conduit Size: 0.38", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size

  • MFR Part #: BG-6-U-5-8
  • Total Availability: 27
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($7.54) ·
BG6U58 - Cooper B-Line/Cable Tray

Total Availability: In Stock

TP584 - Eaton

Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, Two Device, Steel, 1/2" Raised, 6.0 Cubic Inch Capacity

  • MFR Part #: TP584
  • Total Availability: 327
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($282.44) ·
TP584 - Crouse-Hinds

Total Availability: In Stock

E5830TS250GA - Eaton

Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, 800 FT Range, Straight, 30 MM, Light/Dark, Power On, 6.6 FT, PVC, 20-132 Vac 50/60 HZ, 15-30 VDC

  • MFR Part #: E58-30TS250-GA
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($881.85) ·
E5830TS250GA - Eaton Corp

Total Availability: Available from manufacturer.

KS58ABW - Legrand-On-Q

P&S KS58ABW Disc Sub WP3450WH

  • MFR Part #: KS58ABW
  • Total Availability: 4
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 10 ($44.90) ·
KS58ABW - Pass & Seymour/Legrand

Total Availability: In Stock

BG812E58 - Eaton

Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size

  • MFR Part #: BG-8-12-E-5-8
  • Total Availability: 7,349
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($404.70) ·
BG812E58 - Cooper B-Line/Cable Tray

Total Availability: In Stock

WG840588 - DVV

208-230V 1/2HP Motor DDB

  • MFR Part #:
  • Total Availability: 1
  • Manufacturer: DVV
  • Find: Similar Items
  • Pkg Sizes: 1 ($152.00) ·
WG840588 - Diversitech Corporation

Total Availability: In Stock

BG812U58 - Eaton

Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.092LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size

  • MFR Part #: BG-8-12-U-5-8
  • Total Availability: 9,024
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($416.30) ·
BG812U58 - Cooper B-Line/Cable Tray

Total Availability: In Stock

A258B - Time Mark

3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 In Overall Height, 1.95 In Overall Length, 1.95 In Overall Width, 3.7 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 5 Oz Weight

MFR Part #:
A258B
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($90.53)
E5830TD250GD - Eaton

Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, Straight, 30 MM, Dark, Power On, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC

MFR Part #:
E58-30TD250-GD
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,024.70)
PS58W - Legrand-On-Q

P&S S58W Disc No Sub

MFR Part #:
S58W
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
10 Each ($49.00)
100 Each ($490.00)
E5830DP150GL - Eaton

Eaton Harsh-Duty Sensor, Perfect Prox Photoelectric Sensor, E58, Through Beam, Straight, Output On, Flashes When Latched, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC

MFR Part #:
E58-30DP150-GL
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($1,024.70)
PS58Y - Legrand-Pass & Seymour

P&S PS58Y Disc - Sub S58y

MFR Part #:
PS58Y
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($49.00)
100 Each ($490.00)
64588 - Southwire Rough Electrical Com

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 8 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 3 Inch Trade Size; Threaded End Type

MFR Part #:
64588
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
5 Each ($205.17)
PS58WH - Legrand-On-Q

P&S S58W Disc No Sub

MFR Part #:
S58W
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($4.90)
S9581 - Satco

Satco S9581 6.5ST19/CL/Led/E26/27K/

MFR Part #:
S9581
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($9.18)
RC58 - Nsi

The Nsi RC58 Heavy Duty Rebar Ground Clamp With Adapter and Screw Grips On 5/8" Rebar For Heavy-Duty Wire Grounding In Harsh Outdoor Environments. The Lay-In Style Clamp Allows For Continuous Loop Wiring and Will Fit Conductors In The Range Of 6 Sol to 2/0 STR Additionally, The Stainless-Steel Hardware and Cast Silicon Bronze Clamp Body Are Made From Tough, High-Quality Metals That Provide Durable Performance In The Harshest Outdoor Environments. Ul Listed For Direct Burial, Use This Clamp to Ground Copper

MFR Part #:
RC58
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1,585 Each
Pkg Sizes:
1 Each ($16.44)
ATK5802 - Abb

Terminal Lug Kit, AF400 to AF580 Contactor Used On; 2 Conductor(S); 2/0 Awg to 500 MCM Conductor Size

MFR Part #:
ATK580/2
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($186.73)
S5878 - Satco

Hid Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-9/16 In Diameter, Burn Position: Universal

MFR Part #:
S5878
Manufacturer:
Satco
Local Availability:
In Stock
Total Availability:
153 Each
Pkg Sizes:
1 Each ($24.47)
A58381D - Carlon

Device Box, PVC Material, Blue, 16 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, 3 Knockouts, 2.92 In Length, 2.06 In Width, 2.98 In Height, 17 LB/100

MFR Part #:
A58381D
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
374 Each
Pkg Sizes:
25 Each ($226.97)
A58381D - Carlon

Non-Metallic Switch Box, Gangable Type; Blue PVC Material; 2.06 Inch; 2.92 Inch; 2.98 Inch; 1 Gang(S); Ul Approval; 25 Standard Package; 16 Cubic Inch Capacity; Knockout Cable Entry; Bracket Device Mounting Hole; Color Blue; Knockout Size 1/2 Inch

MFR Part #:
A58381D
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
374 Each
Pkg Sizes:
25 Each ($226.97)
BG6U58 - Eaton

Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.087LBS, Conduit Size: 0.38", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size

MFR Part #:
BG-6-U-5-8
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($7.54)
TP584 - Eaton

Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, Two Device, Steel, 1/2" Raised, 6.0 Cubic Inch Capacity

MFR Part #:
TP584
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
327 Each
Pkg Sizes:
25 Each ($282.44)
E5830TS250GA - Eaton

Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, 800 FT Range, Straight, 30 MM, Light/Dark, Power On, 6.6 FT, PVC, 20-132 Vac 50/60 HZ, 15-30 VDC

MFR Part #:
E58-30TS250-GA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($881.85)
KS58ABW - Legrand-On-Q

P&S KS58ABW Disc Sub WP3450WH

MFR Part #:
KS58ABW
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($44.90)
BG812E58 - Eaton

Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size

MFR Part #:
BG-8-12-E-5-8
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
7,349 Each
Pkg Sizes:
100 Each ($404.70)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($152.00)
BG812U58 - Eaton

Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.092LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size

MFR Part #:
BG-8-12-U-5-8
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
9,024 Each
Pkg Sizes:
100 Each ($416.30)

Begin Live Chat