Add More Items
View All Quick Selects
Below you can add an image for '2996BRSG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$434.72
Per 100
1-1/2" X 6" 16G Stud Guard
Total Availability: In Stock
$42.44
00027557684767|0027557|027557684767|02755768476|68476|S 600PH BR|S600PHBR|S-600PH-BR|Skylark 600W Pset BR Clamshell|Lewtron Electronics S 600PH BR|Lewtron Electronics S600PHBR|Lewtron Electronics S-600PH-BR|Lootron Electronics S 600PH BR|Lootron Electronics S600PHBR|Lootron Electronics S-600PH-BR|Lutron Electric S 600PH BR|Lutron Electric S600PHBR|Lutron Electric S-600PH-BR|Lutron Electronics S 600PH BR|Lutron Electronics S600PHBR|Lutron Electronics S-600PH-BR|Lutron S 600PH BR|Lutron S600PHBR|Lutron S-600
Total Availability:
$19.05
Each
This item is no longer available. Click to view alternate items.
Two Gang Rectangular Floor Box Cover, Width 7.13 Inches X Length 8.25 Inches, Brass
$1,017.11
RG62U 95% BRD SHLD
$273.71
Per 1,000
The S6-18-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Miniature, 6.3” (160MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$4.51
RG6U 40%Al Dual Coax
$632.64
Per 1,000 Feet
RG6/U 60/40%Al Quad Coax
$263.24
Two Low Voltage Openings With Built-In Divider, An Ultra-Thin Stamped Steel Flange, and Flush-to-The-Floor In-Use and Blank Covers. Has A Black Powder-Coated Finish.
$8,359.09
Cord Grip Male Straight, 3/4-Inch NPT, 0.625-Inch-0.750-Inch
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9,299.17
Eaton Eaton BR Main Lug Loadcenter, Dual Grounds, 125 A, 7, Aluminum, Nema 1, Metallic, 10 Kaic, BR, Surface, Nema 1, 12 Circuits, Twenty-Four Pole, 6 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #14-1 Awg Cu/Al
$130.76
1" SS316 Cover & Gasket Set
$23.77
Eaton 4/0 Lug Adapter For BR Breaker, Main Breaker Lug Kit, #4/0 Awg, BR 125 and 150 Amp Circuit Breakers
$211.24
Cord Grip Male Straight, 3/4-Inch NPT, 0.500-Inch-0.625-Inch
$99.16
Vaporproof VBR 100 Wall Bracket With Glass Globe Cast Guard
$120.41
Satco S29866 4W CTC/Led/50K/CL/120V
$6.95
The M18™ Fuel™ 1/2 In. Drill Driver Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPMS Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From
$501.79
The C1LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color Light Gray.
$1.73
Per Foot
1X6 Galvanized Nipple
$614.90
The F.5X.5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. .5" X .5" (12.7 MM X 12.7 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
$4.20
20
Popularity
Default