Add More Items
View All Quick Selects
Below you can add an image for '2999SN' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB
Total Availability: In Stock
Check local availability
Book Price
$10.38
Each
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
$19.71
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
$11.78
Satco S29891 4W CFC/Led/30K/CL/120V
$6.95
Satco S9431 13PAR30/LN/Led/40'/3000
$7.38
Satco S9416 13PAR30/SN/Led/40'/3000
Satco S29923 4W CFC/Led/27K/CL/120V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5.12
Satco S9430 13PAR30/LN/Led/40'/2700
Eaton Arrow Hart Auto Grip Straight Blade Connector, #18-12 Awg, 20A, Industrial, 250V, Back Wire, Black and White, Brass, Nylon, 6-20R, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
$51.77
Eaton Arrow Hart Auto Grip Straight Blade Connector, #18-12 Awg, 15A, Industrial, 250V, Back Wire, Black and White, Brass, Polycarbonate With Thermoplastic Housing, 6-15R, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
$47.12
Satco S9436 13PAR30/LN/Led/60'/3000
1" Aluminum Cord Connector, Cord Range .500-.625, Brown
$15.12
Satco S9872 2.5T6/Led/CL/27K/E12/12
$4.95
S89D BRKT For 66 BK
Available now at N Little Rock: In Stock
N Little Rock Availability: In Stock
$2.08
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
Nsi GRP-SM9N Saddle Tie Mount Nat .
$21.43
Per 100
Satco S9564 6.5G25.CL.Led.E26.27K.1
$7.33
The M18™ Fuel™ 1/2 In. Drill Driver Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPMS Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From
$501.79
This item is no longer available. Click to view alternate items.
Eaton Arrow Hart Auto Grip Straight Blade Connector, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
$25.09
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 9 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
$112.89
20
Popularity
Default