Add More Items
View All Quick Selects
Below you can add an image for '2999SN KICHLER COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB
Total Availability: In Stock
Check local availability
Book Price
$10.38
Each
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
$11.78
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
$19.71
Satco S29891 4W CFC/Led/30K/CL/120V
$6.95
Satco S9431 13PAR30/LN/Led/40'/3000
$7.38
Satco S9564 6.5G25.CL.Led.E26.27K.1
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7.33
Satco S29923 4W CFC/Led/27K/CL/120V
$5.12
Satco S9416 13PAR30/SN/Led/40'/3000
Satco S9872 2.5T6/Led/CL/27K/E12/12
$4.95
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 1 Inch, Material PVC, Color Gray
$3,405.83
Per 100
Junction Box, Type FS & FD Conduit Form, 18 Cu.In Capacity, Gray, 1/2 In Hub Size, 6.08 In Length, 2.80 In Width, 2.42 In Height, 0.5 LB/Ea
$2,241.27
1" Aluminum Cord Connector, Cord Range .500-.625, Brown
$15.12
S89D BRKT For 66 BK
$2.08
Satco S9430 13PAR30/LN/Led/40'/2700
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
$2,220.80
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
Dottie L H Company ZAS75 PC 4495 Anchor With Screw, 1/4 In Diameter, 3/4 In Length, Drill Size: 1/4 In, Head Type: Phillips, Zamac Alloy, Carbon Steel Screw, For Concrete, Block, Brick and Stone
$63.95
Satco S9436 13PAR30/LN/Led/60'/3000
Eaton S811+ Soft Starter, 500 A, V-Frame, Three-Pole, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, 24 V Power
$26,003.98
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
$1,463.05
20
Popularity
Default