Add More Items
View All Quick Selects
Below you can add an image for '2BRT12' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2X12 Galvanized Nipple
Total Availability: In Stock
Check local availability
Book Price
$2,303.69
Per 100
2X12 Aluminum Nipple
$7,128.71
Eaton BR Convertible Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, Convertible Main, 125 A, C1, Aluminum, Cover Included, NEMA1, Metallic, 10 Kaic, BR, Combination, 24 Circuits, 12 Spaces, Four-Wire, Three-Phase, 208 Y/120, 240 V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$307.76
Each
BR Pon Loadcntr 125A Mlo 12 Space W/ 2 BR120
Total Availability:
$264.35
This item is no longer available. Click to view alternate items.
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Q1, BR, Type BR Loadcenters, Shunt Trip Included
$120.93
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 0.75", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
$252.80
MC Cable, Solid, 600 V, 250 FT Overall Length, 0.495 In Outside Diameter, Copper Conductor Material, Thermoplastic Insulation Material, Brown, Gray and Green, 2 Conductors, +90 °C Operating Temperature, 0.147 LB/FT
$442.90
Per 1,000
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 125 A, X0, Aluminum, Nema 1, Metallic, 10KAIC, Surface, Flush, 24 Circuits, Twenty-Four Pole, 12 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
Available now at Kansas City - North: In Stock
Kansas City - North Availability: In Stock
$196.01
BR Loadcenter, Convertible Main, No Feed-Thru Lugs, BREQS125 Hold-Down Screw, 125A, Single-Phase, 24 Circuits, 12 Spaces, 120/240V, Wire Size Depends Upon Main Breaker Kit or Main Lug Kit, Nema 1 Enclosure, B2 Box Size, Aluminum Bus
$87.66
12/2 Tray Cable E2
$1,171.42
1/2X12 Galvanized Nipple
$869.11
Led Natural Truwave BR40, 12.5W, Dimmable, 90CRI, 1100 Lumen, 3000K, 25000 Life, Medium Base, Frosted Finish
$8.18
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$763.92
$783.94
Eaton B-Line Series Consolet Enclosures, 12" Height, 9.12" Length, 16" Width, Nema 12, Hinged Cover, Ac Concolet, Surface Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket
$529.00
$1,348.82
15W T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 9000 Avg Rated Life At 3 HRS/Start
$9.05
12X12 Solid BP W011
$25.16
20
Popularity
Default