Add More Items
View All Quick Selects
Below you can add an image for '2CA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Bur K2C15 12-9 STR 3/8 Post 2 Cond
Total Availability: In Stock
Check local availability
Book Price
$55.33
Each
2", 15D Emt Elb
$2,000.35
Per 100
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.83
15" Aluminum High-Bay Reflector
$46.60
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
$75.62
Panel 15 X 15 - Fits Encl. 18 X 18 - Steel/WHT
$64.82
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 Tip Size, Phillips, Square, Slotted, Star Tip Type, Yellow/Blue Handle Color, 1/4 In. Blade Width, Hex Shank Shape
$42.65
Swivel, Pulling #MS158 1 5/8in
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$590.52
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount, 0.82 In Width, 4.19 In Height, PVC Material, Ivory, Tamper Resistant, 0.1900 LB
$3.72
P&S AF15TRI Disc Sub Af152tri
$37.74
Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;170 V DC, 0.41 In Diameter, 1.31 In Overall Length, 0.02 LB
$16.15
2-Pole Toggle Switch, Back and Side-Wire, 15A 120/277V
$3,826.92
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, Gray, Brass, High-Impact Nylon, PVC, 5-15R, Duplex, Screw, PVC, Core Pack
Repl 15' CTRL Cable
$203.86
1-1/2 Al Coupling
$2,862.38
Eaton Commercial Specification Grade Duplex Receptacle, #14 to 10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon, PVC, 5-15R, Duplex, Screw, PVC, Core Pack
$4.49
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount;Wall Mount, 3.3 In Length, PVC Material, White, 0.2000 LB
$2.95
2 1/2IN Emt 15 Deg El
$4,186.37
1-Pole Toggle Switch, Back and Side-Wire, 15A 120/277V
$1,301.78
Commercial 3-Way Switch, Side-Wire, 15A 120/277V.
$1,025.48
20
Popularity
Default