2SR - #2 Al/Cu Mechanical Butt Splice

Nsi

  • $6.04 (Each)
  • $6.04 (Each)

  • $301.80 (Per 50)

  • $603.61 (Per 100)

In-Stock: 36 available locally (Brownwood, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2SR
Manufacturer
Nsi
Manufacturer's Part Number
2SR
Description
#2 Al/Cu Mechanical Butt Splice
Splicer Reducer, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 1.594 In Overall Length, 600 V, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381002303 / 6623810023034 / 00662381002303
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.04 (Each)
Carton
$6.04 (Each)
Standard Packaging
$301.80 (Per 50)
Stock Availability
Brownwood
36 (Check another store)
DFW RDC
115
All Stores
766
Resources
Images
 
 
2SR - Small Image
 
2SR - Large Image
 
2SR - Large Image
Tech Bulletins
 
 
2SR - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Dimensions and Weight
Overall Length
1.594 in
Descriptions
Product Type
Splicer Reducer
Long Description
Splicer Reducer, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 1.594 in Overall Length, 600 V, 0.04 lb
Features
Aluminum Splicer Reducer 2-14 AWG (Al/Cu).
Short Description
250 AL/CU Mechanical Connector Splicer Reducer, Non-Insulated
Special Features
Electro-Tin Plated for Low Contact Resistance
Description
#2 AL/CU MECHANICAL BUTT SPLICE
extra long description
NSI 2SR Splicer Reducer 2-14
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#2 AWG
Maximum Voltage Rating
600 V
Standards Met
UL 486A/B Listed;CSA
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Splicing Two Copper or Aluminum Wire
Made in USA
yes
package quantity
1 CT;50 Pk
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
2SR
Brand
Nsi Industries
sub brand
Mechanical Connector
GTIN
00662381002303
UPC
662381002303
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.04 lb
Weight per each
0.04
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat