30165 - Twister Al/Cu Wire Conn, Model 65, Purple, 25/Card

Ideal

  • $135.61 (Per 25)
  • $5.42 (Each)

  • $135.61 (Per 25)

  • $542.45 (Per 100)

  • $678.06 (Per 125)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30165
Manufacturer
Ideal
Manufacturer's Part Number
30-165
Description
Twister Al/Cu Wire Conn, Model 65, Purple, 25/Card
Wire Connector, Insulated, Purple Insulation Color, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250301652 / 0783250301652 / 00783250301652
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$5.42 (Each)
Carton
$135.61 (Per 25)
Standard Packaging
$678.06 (Per 125)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8,375
Resources
Images
 
 
30165 - Small Image
 
30165 - Large Image
 
30165 - Large Image
 
30165 - Video
Brochures
 
 
30165 - Brochure
Other Links
 
 
30165 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper)
Material
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Insulation Color
Purple
Color
Purple
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, Insulated, Purple Insulation Color, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V ac, 0.01 lb
Short Description
Wire Connector, Purple, 18 - 12 AWG, 25 per card
Special Features
Aluminum-to-Copper Connector Provides a Secure Connection While Preventing Aluminum Corrosion
Description
TWISTER AL/CU WIRE CONN, MODEL 65,PURPLE, 25/CARD
Features
The only twist-on for aluminum-to-copper connections.The Twister AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections.The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head make
extra long description
IDEAL 30-165 MODEL 65, PURPLE, 25 C
Additional Information
Insulated/Non-Insulated
Insulated
package quantity
25 CT;125 PK
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;UL 467;RoHS
Made in USA
yes
media
Yes
Wire Type
ALUMINUM/COPPER
Manufacturer Information
sub brand
Twister(R)
Brand
Ideal
Manufacturers Part Number
30-165
GTIN
00783250301652
UPC
783250301652
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
25
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
25
Package
125
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, UL 467 for grounding and bonding,RoHS
Application
Insulating or Joining 1 or more aluminum to copper conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,375

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat