30382J - Powerplug Disconnect, Model 102, 2-Wire, 75/Jar

Ideal

  • $132.44 (Per 75)
  • $1.77 (Each)

  • $132.44 (Per 75)

  • $176.58 (Per 100)

  • $794.61 (Per 450)

In-Stock: 450 available locally (Centennial, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30382J
Manufacturer
Ideal
Manufacturer's Part Number
30-382J
Description
Powerplug Disconnect, Model 102, 2-Wire, 75/Jar
Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250656844 / 0783250656844 / 00783250656844
Weight per unit
1.027 L
Price & Packaging
Minimum Order Quantity
75
Unit
$1.77 (Each)
Carton
$132.44 (Per 75)
Standard Packaging
$794.61 (Per 450)
Stock Availability
Centennial
450 (Check another store)
Denver
450
All Stores
12,900
Resources
Images
 
 
30382J - Small Image
 
30382J - Large Image
 
30382J - Large Image
Brochures
 
 
30382J - Brochure
Other Links
 
 
30382J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Terminal Type
Disconnect Terminal
Wire Size
12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded
amperage rating
6
Material
Nylon Housing, Copper Alloy Contacts
Material, Color, and Finish
Insulation Material
Nylon
Conductor Material
Copper Alloy (Contacts)
Insulation Color
Orange
Color
Orange
Descriptions
Product Type
Disconnect Terminal
Long Description
Disconnect Terminal, #12 AWG Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V ac, 0.01 lb
Short Description
#18 to #12 AWG Disconnect Terminal, Orange
Special Features
Meets Cec and Nec Code Changes For Non-Residential Fluorescent Luminaires With Ballasts;Perfect For Oem or Retrofit Lighting Applications;Patented Push-In Technology Quickly Locks Wires In Place;Passes UL 2459 & CSA 182.3 Finger Probe Requirements;Fits Through 1/2 In. Knockout;Pieces Pull Apart Safely and Easily;3/8 In. Strip Length Indicator;Thumb Ridges Provide Superior Grip;Model:102
Description
POWERPLUG DISCONNECT, MODEL 102, 2-WIRE, 75/JAR
Features
Patented push-in technology quickly locks wires in placeAllows for safe disconnect of hot and neutral ballast wiringBoth halves are touch-safe? per UL 2459Push-in technology results in quicker connections, saving time and increasing productivityFits through 1/2 in. knockoutKits available for all lighting installation and maintenance needsThe PowerPlug features patented IDEAL push-in technology that quickly locks wires in place. It helps reduce electrical shock hazard during ballast replacement by safely di
extra long description
IDEAL 30-382J POWERPLUG DISC 102, 7
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#12 AWG
Insulated/Non-Insulated
Insulated
Standards Met
CSA;UL Listed;RoHS
for use with
1-Ballast Fixture New Installations and Retrofits
package quantity
75 CT;450 PK
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-382J
sub brand
Powerplug(R)
GTIN
00783250656844
UPC
783250656844
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
2-Wire Standard Version
Availability
minimum qty
75
Packaging
Weight
0.01 lb
Weight per each
0
Carton
75
Package
450
Uses, Certifications, and Standards
Application
Wire Termination
standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat