Add More Items
View All Quick Selects
Below you can add an image for '300168NI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Continuous Hinge Enclosure With Clamps LP Type 4, 16X16X8, Gray, Mild Steel
Total Availability: In Stock
Check local availability
Book Price
$658.44
Each
16 X 14 X 8 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$277.16
Concept Single-Door Enclosure, 16.00X16.00X8.00, Gray, Steel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$551.25
16" R8 Flex Duct 25' Bag
$167.15
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 300A Continuous, #2-2/0 Awg, Green, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$95.19
16"X8" Stamped Return Air Grille
$5.65
21208-021616 Air Filter Merv 8 Wire Back PLTD.
$6.52
Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB
$55.88
Eaton Crouse-Hinds Series Cam-Lok J Series E-Z1016 Plug, Up to 300A Continuous, #2-2/0 Awg, Black, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Single Packaged Unit, Non-Vulcanized, 600 Vac/DC
$104.71
Power Supply Cord, 16 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type, 300 V Voltage Rating
$1,643.65
Per 1,000 Feet
Gel 300M/130V-PK6 73788 Incandescen
$9.11
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 411 LB/100
$4,198.05
Per 100
Box Mounting Bracket
$931.00
Continuous Hinge Screw-Cover Enclosure 4X, 18X16X10, Light Gray, Fiberglass
$485.48
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
4X8 Galvanized Nipple
$6,206.07
Zonex Atex- and Iecex-Certified Exe Design Type 4X, 16X16X8, Brushed, SS 316
$3,812.86
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D Dim|MR16-8-830-35D-D1M|MR16883035DDIM|MR16-8-830-35D-Dim|MR16 8W 50EQ 570LM GU5.3 3K D 35DEG 12PK|Rab Lighting MR16 8 830 35D Dim|Rab Lighting MR16-8-830-35D-D1M|Rab Lighting MR16883035DDIM|Rab Lighting MR16-8-830-35D-Dim|Rab MR16 8 830 35D Dim|Rab MR16-8-830-35D-D1M|Rab MR16883035DDIM|Rab MR16-8-830-35D-Dim|Rablighting MR16 8 830 35D Dim|Rablighting MR16-8-830-35D-D1M|Rablighting MR16883035DDIM|Rablighting MR16-8-830-35D-Dim
$7.50
Wallmount Hinged With Nema Clamps Type 4X, 24X16X8, Brushed, SS304
$3,181.43
20
Popularity
Default