Search Results for "3002 BRIDGEPORT"

1-20 of 2000
CT8NT50M - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8NT50M
  • Total Availability: 18,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($82.67) · 10,000 ($1,653.40) ·
CT8NT50M - Minnesota Mining (3M)

Total Availability: In Stock

30072 - Ideal

Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V

  • MFR Part #: 30-072
  • Casa Grande Availability: 300
  • Total Availability: 46,000
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.07) · 1,000 ($150.71) ·
30072 - Ideal

Available now at Casa Grande: In Stock

Total Availability: In Stock

30071 - Ideal

Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V

  • MFR Part #: 30-071
  • Casa Grande Availability: 1,000
  • Total Availability: 16,400
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.06) · 1,000 ($150.65) ·
30071 - Ideal

Available now at Casa Grande: In Stock

Total Availability: In Stock

A500391C - Southwire

Shielded Communication Cable, Stranded, 16 Strands, 300 V, 500 FT Overall Length, 0.187 In Outside Diameter, 0.008 In Insulation Thickness, 19/0.0117 MM Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.029 LB/Ea

  • MFR Part #: A50039-1C
  • Total Availability: 41,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($219.17) ·
A500391C - Southwire Company

Total Availability: In Stock

3000037EG - Nvent Caddy

Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 In Size, 0.36 LB/Ea

  • MFR Part #: 3000037EG
  • Total Availability: 5,185
  • Manufacturer: Nvent Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,223.69) ·
3000037EG - Erico, Inc. Eritec-Caddy

Total Availability: In Stock

CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11BK50C
  • Total Availability: 30,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.66) · 1,000 ($116.60) ·
CT11BK50C - Minnesota Mining (3M)

Total Availability: In Stock

30452J - Ideal

Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB

  • MFR Part #: 30-452J
  • Total Availability: 23,400
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 300 ($76.08) · 1,800 ($456.48) ·
30452J - Ideal

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11NT50C
  • Total Availability: 25,900
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.39) · 1,000 ($113.90) ·
CT11NT50C - Minnesota Mining (3M)

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15BK50C
  • Total Availability: 18,400
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.86) · 500 ($114.30) ·
CT15BK50C - Minnesota Mining (3M)

Total Availability: In Stock

URD4040402BK3000 - CIC

Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight

  • MFR Part #:
  • Total Availability: 36,030
  • Manufacturer: CIC
  • Find: Similar Items
  • Pkg Sizes: 3,000 ($15,760.14) ·
URD4040402BK3000 - Dura-Line LLC

Total Availability: In Stock

301032J - Ideal

Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.520 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)

  • MFR Part #: 30-1032J
  • Casa Grande Availability: 1,800
  • Total Availability: 196,500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 300 ($52.26) · 1,800 ($313.56) ·
301032J - Ideal

Available now at Casa Grande: In Stock

Total Availability: In Stock

CT8BK50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8BK50C
  • Total Availability: 27,300
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.88) · 1,000 ($148.80) ·
CT8BK50C - Minnesota Mining (3M)

Total Availability: In Stock

30092 - Ideal

Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB

  • MFR Part #: 30-092
  • Total Availability: 88,400
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($39.16) · 1,000 ($391.62) ·
30092 - Ideal

Total Availability: In Stock

CTB1X1BKAC - 3M

Cable Tie Mounting Base, Adhesive/Screw Base Style, Nylon Material, Ultraviolet Black, 1 In Length, 1 In Width, Weather Resistant, Uv Resistant, 0.229 In Thickness, +185 °F Operating Temperature, 0.324 LB

  • MFR Part #: CTB1X1BKAC
  • Total Availability: 4,793
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($45.09) · 500 ($225.45) ·
CTB1X1BKAC - Minnesota Mining (3M)

Total Availability: In Stock

SJEW143BK250 - Southwire

SJ- Sje Black Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 250 FT Overall Length, Carton Package Type, 300 V Voltage Rating

  • MFR Part #: 55043303
  • Phoenix Availability: 250 Feet
  • Total Availability: 28,870 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($393.20) ·
SJEW143BK250 - Southwire Company

Ready to ship from Phoenix: In Stock

Total Availability: In Stock

URD4040402BK3000 - DRA

Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight

  • MFR Part #:
  • Total Availability: 34,250
URD4040402BK3000 - Prysmian Cables and Syst

Total Availability: In Stock

SJEW123BK250 - Southwire

Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.13 LB/MFT

  • MFR Part #: 233880408
  • Phoenix Availability: 1,000 Feet
  • Total Availability: 37,482 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($547.22) ·
SJEW123BK250 - Southwire Company

Ready to ship from Phoenix: In Stock

Total Availability: In Stock

XHHW300PCS - King Wire Inc.

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 300 MCM Conductor Size, 255 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.705 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific

  • MFR Part #:
  • Phoenix Availability: 4,085 Feet
  • Total Availability: 31,162 Feet
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.28) ·
XHHW300PCS - King Wire Inc.

Ready to ship from Phoenix: In Stock

Total Availability: In Stock

30073 - Ideal

Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac

  • MFR Part #: 30-073
  • Casa Grande Availability: 800
  • Total Availability: 36,900
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($18.59) · 1,000 ($185.86) ·
30073 - Ideal

Available now at Casa Grande: In Stock

Total Availability: In Stock

SJE00W123BK1000 - Southwire

SJ- Sje Black Cord, Black, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type, 300 V Voltage Rating

  • MFR Part #: 55039602
  • Total Availability: 1,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,661.85) ·
SJE00W123BK1000 - Southwire Company

Total Availability: In Stock

CT8NT50M - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8NT50M
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
18,000 Each
Pkg Sizes:
500 Each ($82.67)
10,000 Each ($1,653.40)
30072 - Ideal

Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V

MFR Part #:
30-072
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
46,000 Each
Pkg Sizes:
100 Each ($15.07)
1,000 Each ($150.71)
30071 - Ideal

Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V

MFR Part #:
30-071
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
16,400 Each
Pkg Sizes:
100 Each ($15.06)
1,000 Each ($150.65)
A500391C - Southwire

Shielded Communication Cable, Stranded, 16 Strands, 300 V, 500 FT Overall Length, 0.187 In Outside Diameter, 0.008 In Insulation Thickness, 19/0.0117 MM Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.029 LB/Ea

MFR Part #:
A50039-1C
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
41,000 Feet
Pkg Sizes:
500 Feet ($219.17)
3000037EG - Nvent Caddy

Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 In Size, 0.36 LB/Ea

MFR Part #:
3000037EG
Manufacturer:
Nvent Caddy
Local Availability:
Out Of Stock
Total Availability:
5,185 Each
Pkg Sizes:
100 Each ($1,223.69)
CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
30,000 Each
Pkg Sizes:
100 Each ($11.66)
1,000 Each ($116.60)
30452J - Ideal

Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB

MFR Part #:
30-452J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
23,400 Each
Pkg Sizes:
300 Each ($76.08)
1,800 Each ($456.48)
CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11NT50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
25,900 Each
Pkg Sizes:
100 Each ($11.39)
1,000 Each ($113.90)
CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
18,400 Each
Pkg Sizes:
100 Each ($22.86)
500 Each ($114.30)
URD4040402BK3000 - SPC

Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
36,030 Each
Pkg Sizes:
3,000 Each ($15,760.14)
301032J - Ideal

Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.520 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)

MFR Part #:
30-1032J
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
196,500 Each
Pkg Sizes:
300 Each ($52.26)
1,800 Each ($313.56)
CT8BK50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
27,300 Each
Pkg Sizes:
100 Each ($14.88)
1,000 Each ($148.80)
30092 - Ideal

Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB

MFR Part #:
30-092
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
88,400 Each
Pkg Sizes:
100 Each ($39.16)
1,000 Each ($391.62)
CTB1X1BKAC - 3M

Cable Tie Mounting Base, Adhesive/Screw Base Style, Nylon Material, Ultraviolet Black, 1 In Length, 1 In Width, Weather Resistant, Uv Resistant, 0.229 In Thickness, +185 °F Operating Temperature, 0.324 LB

MFR Part #:
CTB1X1BKAC
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
4,793 Each
Pkg Sizes:
100 Each ($45.09)
500 Each ($225.45)
SJEW143BK250 - Southwire

SJ- Sje Black Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 250 FT Overall Length, Carton Package Type, 300 V Voltage Rating

MFR Part #:
55043303
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
28,870 Feet
Pkg Sizes:
250 Feet ($393.20)
URD4040402BK3000 - SPC

Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
34,250 Each
Pkg Sizes:
1 Each ($5.61)
SJEW123BK250 - Southwire

Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.13 LB/MFT

MFR Part #:
233880408
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
37,482 Feet
Pkg Sizes:
250 Feet ($547.22)
XHHW300PCS - King Wire Inc.

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 300 MCM Conductor Size, 255 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.705 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific

MFR Part #:
Manufacturer:
King Wire Inc.
Local Availability:
Out Of Stock
Total Availability:
31,162 Feet
Pkg Sizes:
1 Foot ($2.28)
30073 - Ideal

Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac

MFR Part #:
30-073
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
36,900 Each
Pkg Sizes:
100 Each ($18.59)
1,000 Each ($185.86)
SJE00W123BK1000 - Southwire

SJ- Sje Black Cord, Black, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type, 300 V Voltage Rating

MFR Part #:
55039602
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
1,000 Feet
Pkg Sizes:
1,000 Feet ($1,661.85)

Begin Live Chat